Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

+

Interion® Plastic Folding Table, 30" x 72", White

Interion® Plastic Folding Table, 30" x 72", White

Item #: WB506750

(20)

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $142.95

Save $7.15 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Interion® By Global Industrial Plastic Folding Tables are ideal for lunchrooms, training, security stops and more. Sturdy enough for permanent use, lightweight enough for temporary needs, this durably made table's legs fold up in seconds for a compact overall storing thickness of only 1-3/4". Ample work surface is moisture-proof and corrosion and stain resistant polyethylene. Reinforced heavy-gauge 1-1/8" steel tube frame and legs for superior stability and strength. Legs lock in both the open and closed position for reliable safety. White top with gray frame. BIFMA tested. Supports evenly distributed weight up to 1,000 lbs. 10 Year Limited Warranty.

Product Details

  • Leg Type C Leg
  • Description 6' Plastic Folding Table
  • Type Folding Table
  • Top Material Plastic
  • Frame Color Family Gray
  • Package Quantity 1
  • Brand Interion By Global Industrial
  • Warranty 10 yr
  • Manufacturers Part Number 506750
  • Top Color Family White
  • Shape Rectangle
  • Frame Material Steel
  • Foldable No

Weights & Dimensions

  • Width 30 in
  • Length 72 in
  • Height 29 in
  • Weight Capacity 1,000 lbs
Customer Review

5.0

  • 5 Star

    12
  • 4 Star

    8
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Donna

    Date: September 10, 2021

    Tables
    Your review:
    product nice and as said on website
  • Reviewer: ADRIANA

    Date: August 19, 2021

    Folding Tables
    Your review:
    Great tables
  • Reviewer: ERIC

    Date: April 12, 2021

    Jus5 what we wanted.
    Your review:
    Just what we wanted. Fast delivery; secure packaging.
  • Reviewer: James C

    Date: August 27, 2020

    6 foot folding tables
    Your review:
    Nice sturdy tables.
  • Reviewer: Anonymous

    Date: November 05, 2019

    Satisfied
    Your review:
    We are very pleased with the tables, the ordering process, and the delivery.
  • Reviewer: Anonymous

    Date: March 23, 2018

    Folding Tables
    Your review:
    These tables are excellent. We have had a tremendous amount of positive feedback on the quality and looks of these tables.
  • Reviewer: Anonymous

    Date: August 31, 2015

    6 Foot Plastic Folding Table
    Your review:
    Great Price
  • Reviewer: Anonymous

    Date: May 28, 2014

    Great Job
    Your review:
    The customer service rep, Silvana Papa was a great help!!
  • Reviewer: Anonymous

    Date: December 26, 2013

    Folding table
    Your review:
    Great service
  • Reviewer: Anonymous

    Date: December 24, 2013

    Molded Folding Table
    Your review:
    Light weight, durable.... not quite as sturdy as hoped for, but very workable
Product Q & A

There are 3 questions and 3 answers for this product.

  • Is the top surface smooth enough to write on a single piece of paper with a lead pencil?

    Question Asked By: Daniel, November 02, 2017

    Answer This Question

    Question Answered By:

    • anonymous

      Hello Daniel, yes the top surface is smooth enough to support a single sheet of paper and pencil. Thank you for your interest in our product.

  • Can I buy just the folding leg mechanism without the table?

    Question Asked By: dave, May 22, 2017

    Answer This Question

    Question Answered By:

    • anonymous

      Hello Dave, Unfortunately the legs are not sold separately. Thank you for your interest in our product!

  • what is the weight of this table?

    Question Asked By: AARON, September 26, 2016

    Answer This Question

    Question Answered By:

    • anonymous

      Hello Aaron, The table weight is approximately 40 pounds. Thank you for your interest in our product!

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Interion® Plastic Folding Table, 30" x 72", White

Interion® Plastic Folding Table, 30" x 72", White

Item #: WB506750

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Interion® Plastic Folding Table, 30" x 72", White
    Interion® Plastic Folding Table, 30" x 72", White
    Interion® Plastic Folding Table, 30" x 72", White
    Interion® Plastic Folding Table, 30" x 72", White
    Interion® Plastic Folding Table, 30" x 72", White
    Interion® Plastic Folding Table, 30" x 72", White
    Interion® Plastic Folding Table, 30" x 72", White
    Interion® Plastic Folding Table, 30" x 72", White
    Interion® Plastic Folding Table, 30" x 72", White
    Interion® Plastic Folding Table, 30" x 72", White
    Interion® Plastic Folding Table, 30" x 72", White
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant