Global Industrial
Model # :WB657106
Global Industrial Carbon Steel Drum 55 Gallon Open Head
|
Questions & Answers (0)
Product Description
Global Industrial 55 GALLON OPEN HEAD STEEL DRUM
Meets UN Standards. Ideal for containing, storing and transporting hazardous and non-hazardous materials. Complies with Title 49, Code of Federal Regulations and are UN approved. Corrosion resistant interior. Open Head Drum has removable top, EPDM "D" gasket and 12 ga. bolt ring. Ideal for liquid storage in the vertical position only.
UN Ratings:
Liquid - 1A2/Y1.5/150
Solid - 1A2/X435/S
Meets UN Standards. Ideal for containing, storing and transporting hazardous and non-hazardous materials. Complies with Title 49, Code of Federal Regulations and are UN approved. Corrosion resistant interior. Open Head Drum has removable top, EPDM "D" gasket and 12 ga. bolt ring. Ideal for liquid storage in the vertical position only.
UN Ratings:
Liquid - 1A2/Y1.5/150
Solid - 1A2/X435/S
PRICE
$299.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 22-1/2 in |
| Depth | 22-1/2 in |
| Height | 33 in |
| Weight | 48 lbs |
| Diameter | 22-1/2 in |
Product Details
| Assembly Required | No |
| Type | Open Head |
| Solid UN Rating | 1A2/X435/S |
| Color | Black |
| Style | EPDM "D" Gasket & Bolt Ring |
| Capacity | 55 gal |
| Material | Steel |
| Manufacturers Part Number | 657106 |
| Brand | Global Industrial |
Compliance & Certifications
| UN Rating | 1A2/Y1.5/150 |