Take 15% off your entire order!

Offer applied at checkout

+

Interion® Steel Folding Chair with Padded Vinyl - Black - Pkg Qty 4

Interion® Steel Folding Chair with Padded Vinyl - Black - Pkg Qty 4

Item #: WB607863BK

(22)

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Black
  • Beige

Black

$28.95 ea.

Price: $115.80 / Pkg of 4

Save $5.79 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

STEEL FOLDING CHAIR
Durable Construction, classic design and easy portability make these chairs ideal for many uses. Large 16" sq. seat, 18"W x 7-1/2"H back. Scratch and chip-resistant powder coated finish. Vinyl Padded Folding Chair has a 1-1/2" foam cushioned seat and back, upholstered in durable easy to clean vinyl. Sold 4 per carton of a color. 1 Year Limited Warranty.

Click here to see our full selection of Folding Chairs.

Click here to see our full selection of Folding Tables.

Product Specifications

  • BRANDInterion® By Global Industrial
  • STYLEFolding Chair
  • ASSEMBLYAssembled
  • BACK WIDTH INCHES18
  • BACK HEIGHT INCHES7-1/2
  • BACK TYPEMid Back
  • DESCRIPTIONFolding Chair
  • SEAT WIDTH INCHES16
  • SEAT DEPTH INCHES16
  • MANUFACTURERS PART NUMBER950
  • UPHOLSTERYSeat and Back
  • SEAT COLORBlack
  • SEAT CONSTRUCTIONVinyl
  • FRAME COLORBlack
  • NUMBER OF SEATS1
  • LIMITED WARRANTY1 Year
  • PACKAGE QUANTITY4
  • CAPACITY LBS.250
  • CHAIR BRACEDouble
  • BASE4 Legged
  • CASTERSNo
  • ARM TYPEArmless
  • Chairs fold to a thickness of 3" and nest when folded for space efficient storage.
Customer Review

5.0

  • 5 Star

    19
  • 4 Star

    2
  • 3 Star

    0
  • 2 Star

    1
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Elizabeth

    Date: July 29, 2020

    Excellent Product & Service
    Your review:
    Great product at an affordable price. Fast shipping and excellent customer service. Exactly what we expect from Global Industrial!
  • Reviewer: Anonymous

    Date: March 23, 2018

    Padded folding Chairs
    Your review:
    Our company was renting chairs for our plant meetings and decided to purchase instead. Nice chairs are a good price.
  • Reviewer: Anonymous

    Date: March 23, 2018

    Steel folding chair
    Your review:
    These chairs arrived on time and are perfect for our lunchroom. Easy to store and very comfortable.
  • Reviewer: Anonymous

    Date: December 30, 2016

    Padding Folding Chair
    Your review:
    This has been a great product! We needed a few more chairs in our main break room and these are perfect match!
  • Reviewer: Anonymous

    Date: December 13, 2016

    Great chair
    Your review:
    Quickly shipped, chairs packed well in box and just as described. Good cost too!
  • Reviewer: Anonymous

    Date: April 19, 2016

    Folding Chairs for PEAK Community Church
    Your review:
    We really like these chairs! They are comfortable and sturdy. The padded back gives good support to the seated person.
  • Reviewer: Anonymous

    Date: June 16, 2015

    Folding Padded Chairs
    Your review:
    Great chairs!
  • Reviewer: Anonymous

    Date: June 10, 2015

    Black Folding Chairs
    Your review:
    We like our black chairs and we like the fact that the screws are phillips head now. Much easier to deal with. God Bless you all.
  • Reviewer: Anonymous

    Date: June 08, 2015

    Purchasing Agent
    Your review:
    Not a very good chair, cushion tore in back section of seat in first week of use.
  • Reviewer: Anonymous

    Date: April 08, 2015

    Folding chair review
    Your review:
    Works good for meetings when extra seating is necessary
Product Q & A

There are no questions for this product.

Upgrade this item for just $78.85 more

Interion® Steel Folding Chair with Padded Fabric - Black - Pkg Qty 4

Item #: 607864BK

(9)

Ships same day.

$107.80

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Interion® Steel Folding Chair with Padded Vinyl - Black - Pkg Qty 4

Interion® Steel Folding Chair with Padded Vinyl - Black - Pkg Qty 4

Item #: WB607863BK

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Interion® Steel Folding Chair with Padded Vinyl - Black - Pkg Qty 4
    Interion® Steel Folding Chair with Padded Vinyl - Black - Pkg Qty 4
    Interion® Steel Folding Chair with Padded Vinyl - Black - Pkg Qty 4
    Interion® Steel Folding Chair with Padded Vinyl - Black - Pkg Qty 4
    Interion® Steel Folding Chair with Padded Vinyl - Black - Pkg Qty 4
    Interion® Steel Folding Chair with Padded Vinyl - Black - Pkg Qty 4
    Interion® Steel Folding Chair with Padded Vinyl - Black - Pkg Qty 4
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant