+

Customers Also Viewed
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Additional Laminate Decking for
Boltless Wide Span Storage Rack
Made of sturdy 1/2" thick particleboard with a rugged white laminate surface. It's easy to maintain and rugged and provides a neat appearance. Includes horizontal beams for all four sides of decking. Boltless assembly with snap together components requires no nuts, bolts, clips or tools.
Boltless Wide Span Storage Rack
Made of sturdy 1/2" thick particleboard with a rugged white laminate surface. It's easy to maintain and rugged and provides a neat appearance. Includes horizontal beams for all four sides of decking. Boltless assembly with snap together components requires no nuts, bolts, clips or tools.
Weights & Dimensions
- Depth 36 in
- Width 48 in
- Max Shelf Capacity 800 lbs. to 1400 lbs.
Product Details
- Assembly Required Unassembled
- Type Boltless Shelf
- Brand Global Industrial
- Material Steel
- Style Additional Level
- Manufacturers Part Number 504257GY
- Shelf Capacity 1200 lbs
- Shelf Material Melamine Laminated Particle Board
- Color Family Gray
⚌
Photo/Video Gallery
-
Additional Shelf With Laminated Deck 48"W x 36"D Gray
-
-
-
Customer Review
Product Q & A
There are no questions for this product.
Accessories

Global Industrial™ Additional Shelf With Laminated Deck 48"W x 36"D - Gray
$77.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories