+

Frequently Purchased Together
Customers Also Viewed
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Large Screen Universal LCD/Plasma Mount for
Global Industrial™ Orbit Computer Workstations
The VESA mount accommodates any flat panel monitor from 30-50". Mount permits monitor to tilt up 15° and down 5° easily and without tools to provide optimal viewing. Locks in place with a thumb screw. Also permits up to 12" of vertical adjustment after monitor is mounted. Monitor's wall plate hooks onto mount for easy installation. UL listed. Easy assembly.
Global Industrial™ Orbit Computer Workstations
The VESA mount accommodates any flat panel monitor from 30-50". Mount permits monitor to tilt up 15° and down 5° easily and without tools to provide optimal viewing. Locks in place with a thumb screw. Also permits up to 12" of vertical adjustment after monitor is mounted. Monitor's wall plate hooks onto mount for easy installation. UL listed. Easy assembly.
Product Specifications
- BRANDGlobal Industrial
- DESCRIPTIONUniversal LCD/Plasma Mount - Fits 30" to 50"
- COLOR FINISHBlack
- CONSTRUCTIONSteel
- WEIGHT CAPACITY150 lbs.
- WEIGHT LBS20
- TYPEMonitor Mount
- ASSEMBLYAssembled
- LIMITED WARRANTY1 Year
⚌
Photo/Video Gallery
-
Universal LCD/Plasma Mount - Fits 30-50" Screens
-
-
-
-
-
-
-
-
-
-
Customer Review
Most Recent Reviews
- Most Recent Reviews
- Highest Rated Reviews
- Lowest Rated Reviews
-
Reviewer: Anonymous
Date: June 14, 2012
Product Q & A
There are no questions for this product.
Popular item in this category
Global Industrial™ Steel Worksurface, 41-1/4"W x 19-1/4"D, Black
Item #: 752149BK
Ships same day.
$102.95

Global Industrial™ Universal LCD/Plasma Mount - Fits 30-50" Screens
$87.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories