Take 15% off your entire order!

Offer applied at checkout

+

Interion® Reception Chair - Vinyl - Black

Interion® Reception Chair - Vinyl - Black

Item #: WB250787BK

(25)

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Black
  • Burgundy

Black

Price: $84.95

Save $4.25 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Interion® Reception Chair Black Vinyl Upholstered

Make a good first impression and create an inviting reception area with these comfortable, vinyl upholstered guest chairs from Interion® By Global Industrial that feature luxurious 3-1/2" thick foam cushions and padded armrests. The roomy seat measures 20-1/2"W x 19"D, and the back measures 20-1/2"W x 16"H (19"H from seat). 18 gauge all steel stable sled base. Meet BIFMA Standards. Easy assembly. 1 Year Limited Warranty.

Click here to see our full selection of Reception and Guest Seating.

Click here to see our full selection of Reception and Conference Tables.

Product Specifications

  • ASSEMBLYUnassembled
  • BACK HEIGHT INCHES16
  • BACK WIDTH INCHES20-1/2
  • BRANDInterion® By Global Industrial
  • DESCRIPTIONReception Chair
  • FRAME COLORBlack
  • FRAME CONSTRUCTIONSteel
  • NUMBER OF SEATS1
  • MANUFACTURERS PART NUMBERA8049NPV+28V-BK
  • SEAT WIDTH INCHES20-1/2
  • SEAT DEPTH INCHES19
  • SEAT CONSTRUCTIONVinyl
  • SEAT COLORBlack
  • TYPEGuest/Side Chair
  • WEIGHT LBS32
  • ARM TYPEFixed
  • STYLEReception Chairs
  • BASESled Base
  • BACK TYPEMid Back
  • CAPACITY LBS.250
  • CASTERSNo
Customer Review

4.5

  • 5 Star

    15
  • 4 Star

    8
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    2

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: THERESA

    Date: July 02, 2020

    Black Chair
    Your review:
    Very easy to put together. Very strong and comfortable chair.
  • Reviewer: LEONARD G.

    Date: April 02, 2020

    Perfect Chair
    Your review:
    This chair was just perfect. Great product!
  • Reviewer: WAYNE

    Date: January 22, 2020

    Great chair.
    Your review:
    Better than I thought it would be. Nice construction.
  • Reviewer: Anonymous

    Date: March 23, 2018

    Very nice
    Your review:
    These chairs are comfortable, look good, durable and well priced.
  • Reviewer: Anonymous

    Date: March 23, 2018

    WORKS
    Your review:
    Ordered a few of these chair for our nurses office. They work good for their purpose. No problems with them
  • Reviewer: Anonymous

    Date: March 23, 2018

    OPERATOR
    Your review:
    HOLDS UP TO USE
  • Reviewer: Anonymous

    Date: March 08, 2018

    Reception chairs
    Your review:
    We have purchased these chairs before and they have served our needs well. So when this style of chair is needed again we reorder since we know what we are getting.
  • Reviewer: Anonymous

    Date: July 14, 2017

    Good buy
    Your review:
    An excellent reception area chair, especially where children are often present.
  • Reviewer: Anonymous

    Date: July 13, 2017

    Manager confr. room
    Your review:
    Would not recommend for sitting in long periods
  • Reviewer: Anonymous

    Date: May 20, 2017

    Anti-Microbial Reception Chair
    Your review:
    I bought these for our waiting room and they work great. Sturdy, comfortable and easy to clean!
Product Q & A

There are 2 questions and 2 answers for this product.

  • What tools are required to assemble the chair?

    Question Asked By: Carol, November 03, 2020

    Answer This Question

    Question Answered By:

    • Product Expert, May 23, 2019

      Hello, the only required tool is an Allen wrench which is included in the box. Thank you for your question.

  • What is weight capacity on chair?

    Question Asked By: Nicole Santiago , September 23, 2019

    Answer This Question

    Question Answered By:

    • Product Expert, September 24, 2019

      Hello, the chair weight capacity is 250 lbs. Thank you for your question.

Popular item in this category

Flash Furniture Antimicrobial Bariatric Reception Chair - Vinyl - Black - Hercules Series

Item #: B2334153

Not Yet Rated

Usually ships in 1 to 4 days

$88.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Interion® Reception Chair - Vinyl - Black

Interion® Reception Chair - Vinyl - Black

Item #: WB250787BK

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Interion® Reception Chair - Vinyl - Black
    Interion® Reception Chair - Vinyl - Black
    Interion® Reception Chair - Vinyl - Black
    Interion® Reception Chair - Vinyl - Black
    Interion® Reception Chair - Vinyl - Black
    Interion® Reception Chair - Vinyl - Black
    Interion® Reception Chair - Vinyl - Black
    Interion® Reception Chair - Vinyl - Black
    Interion® Reception Chair - Vinyl - Black
    Interion® Reception Chair - Vinyl - Black
    Interion® Reception Chair - Vinyl - Black
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant