SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Interion® Universal Dolly for Stacking Chairs - 12 Chair Capacity

Interion® Universal Dolly for Stacking Chairs - 12 Chair Capacity

Item #: WB250801

(21)

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

$172.33 up to 4% OFF

Price: $165.95

Save $8.30 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Interion® Table Cart For 48" and 60" Round Folding Tables Holds 10

Interion® Table Cart For 48" and 60" Round Folding Tables Holds 10

Interion® Merion Collection Stacking Chair, Plastic, Black - Pkg Qty 4

Interion® Merion Collection Stacking Chair, Plastic, Black - Pkg Qty 4

Global Industrial™ Tray Top Utility Cart w/2 Shelves, 44"L x 25-1/2"W x 32-1/2"H, Gray

Global Industrial™ Tray Top Utility Cart w/2 Shelves, 44"L x 25-1/2"W x 32-1/2"H, Gray

Stacking Chair Dolly for National Public Seating 8700 and 8800 Chairs - 35 Chair Capacity - Pkg Qty 2

Stacking Chair Dolly for National Public Seating 8700 and 8800 Chairs - 35 Chair Capacity - Pkg Qty 2

Interion® Universal Dolly For Stacking Chairs - 10 Chairs Capacity

Interion® Universal Dolly For Stacking Chairs - 10 Chairs Capacity

Interion® Chair Cart For Folding Chairs - Horizontal Stack - 36 Chair Capacity

Interion® Chair Cart For Folding Chairs - Horizontal Stack - 36 Chair Capacity

Interion® Chair Cart with Double Tier for Folding Chairs - Holds 84 Chairs

Interion® Chair Cart with Double Tier for Folding Chairs - Holds 84 Chairs

Stacked Chair Dolly

Stacked Chair Dolly

Sled Base Stack Chair Cart

Sled Base Stack Chair Cart

Global Industrial™ Easy Lift Desk Mover 600 Lb. Capacity

Global Industrial™ Easy Lift Desk Mover 600 Lb. Capacity

Global Industrial™ Flammable Cabinet, Manual Close Double Door, 45 Gallon, 43"Wx18"Dx65"H

Global Industrial™ Flammable Cabinet, Manual Close Double Door, 45 Gallon, 43"Wx18"Dx65"H

Global Industrial™ Wall Digital Clock

Global Industrial™ Wall Digital Clock

Free Standing Clothes Rack - 2 Shelf - 60"W x 24"D x 63"H - Chrome

Free Standing Clothes Rack - 2 Shelf - 60"W x 24"D x 63"H - Chrome

Nexel® CA5SB (2) Swivel (2) Swivel Brake Casters, 5" Polyurethane, Set of (4), 1200 Lb. Cap.

Nexel® CA5SB (2) Swivel (2) Swivel Brake Casters, 5" Polyurethane, Set of (4), 1200 Lb. Cap.

Global Industrial™ 36" Portable Tilt Blower Fan, 13,300 CFM, 2/3 HP, 1 Phase

Global Industrial™ 36" Portable Tilt Blower Fan, 13,300 CFM, 2/3 HP, 1 Phase

Wiremold BK1600-25 25' Roll Overfloor Raceway Cord Cover - 1" X 3/4 " Center Chase, Black, Priced/ft - Pkg Qty 50

Wiremold BK1600-25 25' Roll Overfloor Raceway Cord Cover - 1" X 3/4 " Center Chase, Black, Priced/ft - Pkg Qty 50

EXPO® Dry Erase Surface Cleaner, 8 Oz. Spray Bottle

EXPO® Dry Erase Surface Cleaner, 8 Oz. Spray Bottle

Universal Dolly for Stacking Chairs - 12 Chair Capacity - DY-9000

STACKABLE CHAIR TRUCK This chair truck holds up to 12 stack chairs for easy transport and storage. Chair cart is made with durable 14 gauge x 1" round tubular steel. Curved tubular push handle. 8" x 1-3/4" diameter axle mounted non-marring rubber wheels for easy mobility. 10 Year Limited Warranty.

Dimensions:

  • Width: 14", Width including wheels: 18-1/2"
  • Width of handle: 12", Height of handle 50"
  • Overall Length 34", Length from handle to end 19"
  • Front of stacking bar is 12-3/4" from the ground
  • Wheels are 8 x 1-3/4" made of semi-pneumatic heavy-duty-rubber
  • Includes a conveniently hooked-on black bungee cord to secure the chairs when stacked on dolly.


Weights & Dimensions

  • Depth 34 in
  • Width 18-1/2 in
  • Height 52 in

Product Details

  • For Use With Stacking Chairs
  • Brand Interion By Global Industrial
  • Description Stacking Chair Dolly
  • Cart Type Chair Cart
  • Manufacturers Part Number 250801
  • Capacity 12 Chairs
Customer Review

5.0

  • 5 Star

    17
  • 4 Star

    4
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: RICK

    Date: June 29, 2021

    Works welll
    Your review:
    Works as expected
  • Reviewer: Brooke

    Date: June 23, 2021

    Good product
    Your review:
    Easy to assemble and works great
  • Reviewer: ABRAHAM

    Date: January 20, 2021

    Worth the investment
    Your review:
    Very great for the price
  • Reviewer: LAURIE

    Date: January 06, 2021

    Chair Cart
    Your review:
    Very easy to assemble and works great
  • Reviewer: First United

    Date: December 10, 2020

    Great asset to the church-Save your back and get one of these
    Your review:
    Great Chair dolly, easy to put together, fast shipping. Makes quick work of a big job.
  • Reviewer: Tom

    Date: September 29, 2020

    Chair Cart Review
    Your review:
    These carts are great. Very durable. Anyone who has to move stack chairs should have one.
  • Reviewer: Johnny

    Date: August 20, 2020

    Noce
    Your review:
    It did the job that I needed it for. Great piece of equipment.
  • Reviewer: GEORGE

    Date: July 06, 2020

    High Quality Chair Dolly for a Great Price!
    Your review:
    Great product! I wasn't sure how the quality would be vs. price. It's awesome! Durable, very easy to assemble (took about 10 minutes) and does the job!
  • Reviewer: JUDY

    Date: May 12, 2020

    Chair Dolly
    Your review:
    Love it, is very useful
  • Reviewer: SEZ60089

    Date: March 08, 2020

    All-around great purchase
    Your review:
    Perfect item, great service and amazingly quick delivery!
Product Q & A

There are 1 questions and 1 answer for this product.

  • what is the width of the fork part that sticks out to go under the chair? what is the largest width chair can it carry?

    Question Asked By: February 10, 2012

    Answer This Question

    Question Answered By:

    • Product Expert, February 10, 2012

      The dimensions of the Stackable Chair Truck are as follows: ¿Width: 14inches, Width including wheels: 18 1/2inches ¿Width of handle: 12inches, Height of handle 50inches ¿Overall Length 34inches, Length from handle to end 19inches ¿Front of stacking bar is 12 ¾inches from the ground ¿Wheels are 8 x 1 ¾inchesmade of semi-pneumatic heavy-duty-rubber ¿Gauge for this unit is 14.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Interion® Universal Dolly for Stacking Chairs - 12 Chair Capacity

Interion® Universal Dolly for Stacking Chairs - 12 Chair Capacity

Item #: WB250801

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Interion® Universal Dolly for Stacking Chairs - 12 Chair Capacity
    Interion® Universal Dolly for Stacking Chairs - 12 Chair Capacity
    Interion® Universal Dolly for Stacking Chairs - 12 Chair Capacity
    Interion® Universal Dolly for Stacking Chairs - 12 Chair Capacity
    Interion® Universal Dolly for Stacking Chairs - 12 Chair Capacity
    Interion® Universal Dolly for Stacking Chairs - 12 Chair Capacity
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant