New Age Industrial Heavy Duty Universal Combination Dolly, 500 lb. Capacity, 31-5/8"H, Aluminum
Write a Review
|
Questions & Answers (0)
Product Description
Maximize versatility and efficiency in your kitchen with the New Age Industrial 51702 Heavy Duty Aluminum Universal Combination Dolly. This innovative dolly is a true space-saver, uniquely designed to hold both standard full-size 12" x 20" steam table pans and 26" x 18" full-size sheet pans, eliminating the need for separate pan dollies. Constructed from durable, all-welded aluminum, it offers exceptional strength and a lifetime guarantee against rust and corrosion, ideal for any commercial environment, including walk-in coolers. With a robust 500 lb. weight capacity, it's built to transport heavy loads with ease. Mobility is smooth and controlled, featuring four 5" plate type platform swivel casters, two of which include brakes for secure positioning during loading, unloading, or storage. This "Scrap and Stack" ready design is perfect for multi-purpose operations, streamlining your pan handling and cleanup processes. Proudly Made in the USA. Color: Silvery White/Dull Gray
PRICE
$1,499.00
1
1
Ships in 26 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 35-1/8 in |
| Depth | 27 in |
| Height | 31-5/8 in |
| Weight Capacity | 500 lbs |
| Dimensions | 35-1/8"W x 27"D x 31-5/8"H in |
Product Details
| Type | Combination Dolly |
| Color | Silver |
| Caster Type | 4 Swivel With Brake |
| Casters | 5" |
| Material | Aluminum |
| Package Quantity | 1 |
| Manufacturers Part Number | 51702 |
| Brand | New Age Industrial |