Plasticade Rubber Base 16 Lb For Navicade Delineator Post, Base Only
|
Questions & Answers (0)
Product Description
NESTABLE DELINEATOR POST
Rubber Base
Snug fitting base allows nesting when not in use for compact storage and easy transport. Meets MUTCD standards. Rubber base weighs 16 lbs. Provides stability to post. Base is made with 100% recycled rubber. Base Only
Rubber Base
Snug fitting base allows nesting when not in use for compact storage and easy transport. Meets MUTCD standards. Rubber base weighs 16 lbs. Provides stability to post. Base is made with 100% recycled rubber. Base Only
PRICE
$19.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 21 in |
| Width | 17-1/2 in |
| Height | 2 in |
| Weight | 16 lbs |
| Base Weight | 16 lbs |
| Thickness | 2 in |
Product Details
| Type | Base |
| Fillable | No |
| Color | Black |
| Foldable | No |
| Base Shape | Hexagonal |
| Material | Recycled Rubber |
| Description | Rubber Base |
| Package Quantity | 1 |
| Brand | Plasticade Products |
Warranty
| Warranty | 1 yr |