Interion by Global Industrial
Model # :WB238712
Interion® Swivel Stool - Vinyl - Black
|
Questions & Answers (0)
Product Description
Interion® Upholstered Swivel Stool
Super comfortable vinyl cushion stool with swivel seat is perfect for warehouse, factory or office. 14-1/2" diameter seat with 1" diameter gray powder coated tubular steel frame. 3" thick fully upholstered seat. Stool measures 21" diameter x 28-3/4" height overall. For indoor use only. Brand is Interion® By Global Industrial. Easy assembly.
Super comfortable vinyl cushion stool with swivel seat is perfect for warehouse, factory or office. 14-1/2" diameter seat with 1" diameter gray powder coated tubular steel frame. 3" thick fully upholstered seat. Stool measures 21" diameter x 28-3/4" height overall. For indoor use only. Brand is Interion® By Global Industrial. Easy assembly.
PRICE
$77.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 21 in |
| Depth | 21 in |
| Height | 30 in |
| Weight Capacity | 250 lbs |
| Seat Width | 14-1/2 in |
| Seat Depth | 14-1/2 in |
| Seat Height | 28-3/4 in |
| Min Seat Height | 28-3/4 in |
| Max Seat Height | 28-3/4 in |
| Base | 4 Legs |
Product Details
| Assembly Required | Yes |
| Swivel Seat | Yes |
| Frame Color Family | Silver |
| Antimicrobial | No |
| Arm Type | Armless |
| Manufacturers Part Number | 238712 |
| Brand | Interion by Global Industrial |
| Type | Shop Stool |
| Color | Black |
| Series | Interion |
| Mobile or Stationary | Stationary |
| Footrest Included | Yes |
| Seat Color Family | Black |
| Casters Included | No |
| Package Quantity | 1 |
| Description | Swivel Stool |
| Frame Material | Steel |
| Back Type | Backless |
| Seat Material | Vinyl |
Warranty
| Warranty | 2 yr |