SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

TPI Surface Mount Frame For Radiant Ceiling Panel SF400 - 2'X4'

TPI Surface Mount Frame For Radiant Ceiling Panel SF400 - 2'X4'

Item #: WBB172032

Not Yet Rated

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

$293.00 up to 36% OFF

Price: $187.95

Save $9.40 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

TPI Radiant Ceiling Panel CP122 24"L x 24"W 250W 120/240V

TPI Radiant Ceiling Panel CP122 24"L x 24"W 250W 120/240V

TPI Radiant Ceiling Panel CP807 48"L x 24"W 750W 208V

TPI Radiant Ceiling Panel CP807 48"L x 24"W 750W 208V

TPI Radiant Ceiling Panel CP123 24"L x 24"W 375W 120/240V

TPI Radiant Ceiling Panel CP123 24"L x 24"W 375W 120/240V

TPI Radiant Ceiling Panel CP707 48"L x 24"W 750W 277V

TPI Radiant Ceiling Panel CP707 48"L x 24"W 750W 277V

TPI Radiant Ceiling Panel CP125 48"L x 24"W 500W 120/240V

TPI Radiant Ceiling Panel CP125 48"L x 24"W 500W 120/240V

Heatstar HS Series Natural Gas Garage Shop Heater, 25000 BTU

Heatstar HS Series Natural Gas Garage Shop Heater, 25000 BTU

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Dyna-Glo™ Workhorse Kerosene Forced Air Heater, 120V, 220000 BTU

Dyna-Glo™ Workhorse Kerosene Forced Air Heater, 120V, 220000 BTU

Unit Heater, Multi-Watt Horizontal Downflow Multi-Watt, 5000-1874W, 240-208V

Unit Heater, Multi-Watt Horizontal Downflow Multi-Watt, 5000-1874W, 240-208V

Mr. Heater® Portable Electric Forced Air Heater, 240V, 3600W

Mr. Heater® Portable Electric Forced Air Heater, 240V, 3600W

Commercial Fan Forced Wall Heater W/ Double Pole Thermostat, 4000 Watt, 240V

Commercial Fan Forced Wall Heater W/ Double Pole Thermostat, 4000 Watt, 240V

Fostoria® TPI Portable Infrared Heater, 1.45kW, 120V, 14-1/2"W x 25"H x 11-1/2"D

Fostoria® TPI Portable Infrared Heater, 1.45kW, 120V, 14-1/2"W x 25"H x 11-1/2"D

TPI Surface Mount Frame For Radiant Ceiling Panel SF400 - 2'X4'

This Surface Frame is for use with all Radiant Ceiling Panels. 24"L x 48"W. Aluminum mill finish frames can be painted white to match panels.

Weights & Dimensions

  • Width 48 in
  • Height 3 in
  • Weight 10 lbs
  • Length 24 in

Product Details

  • Type Radiant Ceiling Panel
  • For Use With 24"L x 48"W Ceiling Panel
  • Package Quantity 1
  • Brand TPI
  • Description Surface Mount Frame
  • Material Aluminum
  • Manufacturers Part Number SF400
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
TPI Surface Mount Frame For Radiant Ceiling Panel SF400 - 2'X4'

TPI Surface Mount Frame For Radiant Ceiling Panel SF400 - 2'X4'

Item #: WBB172032

The item above has been added to your shopping list:

List name

Save Item to

Select List

    TPI Surface Mount Frame For Radiant Ceiling Panel SF400 - 2'X4'
    TPI Surface Mount Frame For Radiant Ceiling Panel SF400 - 2'X4'
    TPI Surface Mount Frame For Radiant Ceiling Panel SF400 - 2'X4'
    TPI Surface Mount Frame For Radiant Ceiling Panel SF400 - 2'X4'
    TPI Surface Mount Frame For Radiant Ceiling Panel SF400 - 2'X4'
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant