take 10% off our everday low prices!

Offer applied at final checkout

+

Deluxe Gray Plastic Tilt Truck 1/2 Cubic Yard Capacity 750 Lb. Capacity

Deluxe Gray Plastic Tilt Truck 1/2 Cubic Yard Capacity 750 Lb. Capacity

Item #: WB984613

(61)

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Gray
  • Black
  • Blue

Gray

Price: $265.95

Save $7.98 with 3% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-2 $265.95 ea.
  • Buy 3+ $233.95 ea.

Quantity

Popular item in this category

Customers Also Viewed

DELUXE STANDARD DUTY 1/2 CU. YD. GRAY PLASTIC TILT TRUCK

Ruggedly built for collecting, transporting and dumping bulky materials. One piece seamless rotational molded gray polyethylene dump truck body cleans easily, won't dent, corrode or absorb moisture, and is leak-proof. Convenient push handle, with trash bag hooks, and lift handle provide secure handling. Features two 9" roller bearing rubber load wheels and two 4" rubber swivel casters for maximum maneuverability. Ships unassembled.

Click here to see our full selection of Tilt Trucks & Tilt Carts.

Product Specifications

  • LENGTH INCHES46-1/2
  • WIDTH INCHES31
  • HEIGHT INCHES33
  • CAPACITY CUBIC YARDS1/2
  • CAPACITY LBS750
  • COLOR FINISHGray
  • ASSEMBLYUnassembled
  • CONSTRUCTIONPlastic
  • FRONT WHEEL DIAMETER INCHES4
  • LIMITED WARRANTY YEARS1 Year
  • OVERALL HEIGHT INCHES36 With Handle
  • REAR WHEEL DIAMETER INCHES9
  • TYPEStandard Duty
  • WHEEL TYPERubber
  • BRANDGlobal Industrial™
Customer Review

5.0

  • 5 Star

    50
  • 4 Star

    9
  • 3 Star

    1
  • 2 Star

    1
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: STEVE RINGELSTETTER

    Date: November 12, 2019

    Great service
    Your review:
    Friendly and helpful..
  • Reviewer: STEVE RINGELSTETTER

    Date: October 14, 2019

    Great help
    Your review:
    I would buy again! Fast and great service!! Thanks
  • Reviewer: ALLISON CHESS

    Date: October 13, 2019

    Great cart
    Your review:
    purchased in 2014...durable. Great cart. On here looking to replace wheels.
  • Reviewer: james Rachel

    Date: August 29, 2019

    Would buy again!
    Your review:
    Working out very well in our hospitality remodels
  • Reviewer: KAY

    Date: June 17, 2019

    tilt truck
    Your review:
    Our company has two big warehouses and lots boxes and trash. . This helps to transport from one place to another.
    Pros:
    Works Great
    Cons:
    Don't have any
  • Reviewer: Tom

    Date: February 06, 2019

    Great
    Your review:
    Great for trash pickup.
  • Reviewer: PINCHAS

    Date: October 25, 2018

    great tilt cart
    Your review:
    Very reasonably priced for a very functional piece of equipment: pushes and steers easily, holds an amazing number of full bags of garbage for 1/2 yd cart, yet small enough to fit thru our doors. A great buy.
  • Reviewer: KAREN

    Date: September 20, 2018

    Great Trash Cart
    Your review:
    Needed something to transport trash from one end of the manufacturing plant to the other. This works great for the amount of trash we accumulate throughout the production day. Perfect size for us.
    Pros:
    Simple to assemble, sturdy, easy to push.
    Cons:
    Wish it had a built-in compartment/basket to hold a roll of new trash liners.
  • Reviewer: Salvador

    Date: August 13, 2018

    para verlo
    Your review:
    It's a good truck.
  • Reviewer: Debra

    Date: August 03, 2018

    Handy
    Your review:
    These come in very handy for clean up on job sites.
    Pros:
    Easy to guide. Large capacity
    Cons:
    Could be a little more durable, but to be honest they are on construction sites and take alot of abuse.
Product Q & A

There are 1 questions and 1 answer for this product.

  • can i buy a replacement handle

    Question Asked By: Michael, January 15, 2020

    Answer This Question

    Question Answered By:

    • Product Expert, February 13, 2019

      Hello Michael, yes a replacement handle is available via special order through our sales team at 1.888.978.7759. Thank you.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Deluxe Gray Plastic Tilt Truck 1/2 Cubic Yard Capacity 750 Lb. Capacity

Deluxe Gray Plastic Tilt Truck 1/2 Cubic Yard Capacity 750 Lb. Capacity

Item #: WB984613

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Deluxe Gray Plastic Tilt Truck 1/2 Cubic Yard Capacity 750 Lb. Capacity
    Deluxe Gray Plastic Tilt Truck 1/2 Cubic Yard Capacity 750 Lb. Capacity
    Deluxe Gray Plastic Tilt Truck 1/2 Cubic Yard Capacity 750 Lb. Capacity
    Deluxe Gray Plastic Tilt Truck 1/2 Cubic Yard Capacity 750 Lb. Capacity
    Deluxe Gray Plastic Tilt Truck 1/2 Cubic Yard Capacity 750 Lb. Capacity
    Deluxe Gray Plastic Tilt Truck 1/2 Cubic Yard Capacity 750 Lb. Capacity
    Deluxe Gray Plastic Tilt Truck 1/2 Cubic Yard Capacity 750 Lb. Capacity
    Deluxe Gray Plastic Tilt Truck 1/2 Cubic Yard Capacity 750 Lb. Capacity
    Deluxe Gray Plastic Tilt Truck 1/2 Cubic Yard Capacity 750 Lb. Capacity
    Deluxe Gray Plastic Tilt Truck 1/2 Cubic Yard Capacity 750 Lb. Capacity
    Deluxe Gray Plastic Tilt Truck 1/2 Cubic Yard Capacity 750 Lb. Capacity
    Deluxe Gray Plastic Tilt Truck 1/2 Cubic Yard Capacity 750 Lb. Capacity
    Deluxe Gray Plastic Tilt Truck 1/2 Cubic Yard Capacity 750 Lb. Capacity
    Deluxe Gray Plastic Tilt Truck 1/2 Cubic Yard Capacity 750 Lb. Capacity
    Deluxe Gray Plastic Tilt Truck 1/2 Cubic Yard Capacity 750 Lb. Capacity
    Deluxe Gray Plastic Tilt Truck 1/2 Cubic Yard Capacity 750 Lb. Capacity

    Be the first to know about our special deals and events!

    Top