take 10% off our everday low prices!

Offer applied at final checkout

Utility Pail with Side Handle

Utility Pail with Side Handle

Item #: WBB208740

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $157.95

Save $7.90 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Utility Pail with Side Handle

Made in U.S.A. NSF Certified. 300 series stainless steel. Pails clean easily to reduce the danger of bacteria growth. Hook-on pail cover sold separately. Stainless Steel finish. 14-3/4 quart capacity.

Product Specifications

  • BRANDVollrath®
  • MANUFACTURER PART NUMBER58161
  • DESCRIPTIONTapered Dairy Pail w/Side Tilting Handle
  • HEIGHT INCHES10-1/8
  • CONSTRUCTIONStainless Steel
  • PACKAGE QUANTITY1
  • DIAMETER INCHES12
  • CAPACITY QUARTS14-3/4
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Vollrath 59150 - Utility Pail, 16 Qt., Stainless Steel, Handle - Pkg Qty 3

Item #: WBB208740

Not Yet Rated

Usually ships in 5 to 8 days

$428.85

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Utility Pail with Side Handle

Utility Pail with Side Handle

Item #: WBB208740

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top