take 10% off our everday low prices!

Offer applied at final checkout

Vollrath® Cayenne® 72231, Soup Merchandiser Accessory Kit

Vollrath® Cayenne® 72231, Soup Merchandiser Accessory Kit

Item #: WBB209987

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $165.95

Save $8.30 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Cayenne® - Soup Merchandiser Accessory Kit

Everything you need for your Soup Merchandiser. Accessory kit includes (2) 7-1/4 quart Insets, 9-7/16 Dia. X 8-3/16" D, (2) Hinged Kool-Touch Covers 9-5/8" Dia. and (2) 4oz, Heavy Duty Ladles handle length 12-5/8".

Product Specifications

  • BRANDVollrath®
  • MANUFACTURER PART NUMBER72231
  • DESCRIPTIONAccessory Kit for Soup Merchandisers
  • WIDTH INCHES-
  • DEPTH INCHES-
  • HEIGHT INCHES-
  • AMPS-
  • CONSTRUCTIONStainless Steel
  • PACKAGE QUANTITY1
  • VOLTS-
  • WATTS-
  • CERTIFICATIONSNSF Listed, UL Listed US and Canada
  • STYLE--
  • CAPACITY QUARTS(2) 7-1/4
  • PLUG-
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Vollrath® 40823, Single Door Sneeze Guard, Fits 40820, Plastic

Item #: WBB209987

Not Yet Rated

Usually ships in 5 to 8 days

$211.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vollrath® Cayenne® 72231, Soup Merchandiser Accessory Kit

Vollrath® Cayenne® 72231, Soup Merchandiser Accessory Kit

Item #: WBB209987

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top