Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Clearance
Finish Thompson

Model # :WBB215259

MPN #: DEFP018

Finish Thompson DEFP018 40" Drum Pump Kit - Polypro Tube - SS Shaft - Air Motor - PVC Hose & Clamp

Product Description
Finish Thompson EF SERIES DRUM & BARREL PUMP

Medium Performance Drum and Barrel Pump is ideal for Chemicals, Mild Corrosives and Acids.

Lightweight drum pumps are designed for container-to-container fluid transfer. Standard features include sealless tube, dual speed adjustable motors, interchangeable motors and tubes, and built-in hose and cord clips.

Polypropylene Pump Tube with Type 316 Stainless Steel Shaft (150° operating temperature). Tube measures 1-1/4" diameter. 1/2HP S4 air motor, 300-11,000 RPM, 40 PSI @ 27 CFM, 15 GPM, 17' TDH.

CLEARANCE PRICE
$1,005.00

was $1849.00
Save $844.00 (46%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length40 in
Width5-7/8 in
Height48-5/8 in
Diameter1-1/4 in

Product Details

Power1/2 HP
TypeAir
Body MaterialPolypropylene
ColorGray
Pressure40 @ 27 cfm psi
Stroke/Gpm/RevolutionGPM
Temperature Range150 °F
StyleEF Series
MaterialPolypropylene & Stainless Steel
DescriptionAir Drum Pump Kit
Manufacturers Part NumberDEFP018
Dispensing Rate15 GPM
Product TypeMotor
BrandFinish Thompson
Speed300 - 11,000 rpm