take 10% off our everday low prices!

Offer applied at final checkout

+

Lakeside® BV05 Classic 5-Drawer Medical Bedside Cart, Key Lock, Beige

Lakeside® BV05 Classic 5-Drawer Medical Bedside Cart, Key Lock, Beige

Item #: WBB250382

(4)

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Global Industrial™ Nitrile Gloves, Industrial Grade, Powder Free, Blue, 4 MIL,100/Box, X-Large

    $8.75

  • Defend® MK-1246 Breathe E-Z Dual Fit Ear-Loop Face Mask, Pleated, Blue, 50/Box

    $14.50

  • Global Industrial™ Manual Dispenser for Foam Hand Soap/Sanitizer - White/Gray

    $5.75

$886.00 up to 47% OFF

Price: $469.95

Save $23.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Lakeside® BV05 Classic 5-Drawer Medical Bedside Cart, Key Lock, Beige

This 5-Drawer Bedside Cart features a heavy-duty steel construction with welded seams. Double wall construction adds stability and strength. 5 drawers provide flexibility with organization and storage, while the key lock keeps items secure. Raised edge top allows safe transport. Features one ABS plastic top, lockable drawers and four 2.5" swivel casters (2 braking, 2 non-braking). Beige finish. Height includes overall height with wheels.

Product Specifications

  • BRANDLakeside®
  • MANUFACTURERS PART NUMBERBV05
  • LENGTH INCHES24-1/2
  • WIDTH INCHES13-1/4
  • HEIGHT INCHES29
  • CAPACITY LBS200
  • COLOR FINISHBeige
  • CONSTRUCTIONSteel
  • DESCRIPTION5-Drawer Bedside Cart
  • DRAWER DIMENSIONS(3) 2-3/4", (2) 6"
  • DRAWER QUANTITY5
  • PACKAGE QUANTITY1
  • SHELF QUANTITY--
  • TYPEBedside Nurse Server Cart
  • WEIGHT LBS79
  • WHEEL DIAMETER INCHES2.5
  • WHEEL TYPEPolyurethane (2 Locking)
  • LIMITED WARRANTY1 Year
Customer Review

4.0

  • 5 Star

    2
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    1
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: SHERRY

    Date: February 02, 2016

    Classic 5 drawer medical bedside cart
    Your review:
    The service was great. I was disappointed with the cart. I opened it and checked for dents as was instructed, however when I put the cart in the room and started filling I noted the 3rd drawer did not shut all the way and was bent. i should have called but needed the cart.
    Pros:
    Right size, easily movable, a lot of space
    Cons:
    It was damaged and I had already let the ups delivery man go before I found the problem and had already discarded the box!
  • Reviewer: Tom

    Date: November 24, 2014

    Works
    Your review:
    item fit our needs perfectly and arrived promptly, easy setup. Cart is lower to the ground, but much more cost effective than similar carts we had bought in the past (hundreds of $ less than previous carts). Staff is very happy with the carts.
    Pros:
    easy to maneuver in busy hallways, lots of storage for small size, easy to clean and durable.
    Cons:
    none.
  • Reviewer: Grace

    Date: April 25, 2014

    Bedside Cart
    Your review:
    Meets the needs
  • Reviewer: REM

    Date: January 02, 2013

    Lakeside Medical Bedside Cart
    Your review:
    Great value. Steel construction with key locking drawers. Excellent as a small procedure table with supply drawers.
Product Q & A

There are 2 questions and 2 answers for this product.

  • will this rust? Looking for this style, could be 3 to 5 drawer cabinet that won't rust. If you have something different wll to look at it. Regards, Irene Thomas

    Question Asked By: Irene, February 05, 2018

    Answer This Question

    Question Answered By:

    • anonymous

      Hello Irene, this bedside cart features a beige powder coat finish that prevents rusting. Thank you for your interest in our product.

  • Does b250382 ship assembled or unassembled.

    Question Asked By: May 06, 2014

    Answer This Question

    Question Answered By:

    • anonymous

      This cart would ship assembled.

Save $80.00 with this comparable product

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Lakeside® BV05 Classic 5-Drawer Medical Bedside Cart, Key Lock, Beige

Lakeside® BV05 Classic 5-Drawer Medical Bedside Cart, Key Lock, Beige

Item #: WBB250382

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Lakeside® BV05 Classic 5-Drawer Medical Bedside Cart, Key Lock, Beige
    Lakeside® BV05 Classic 5-Drawer Medical Bedside Cart, Key Lock, Beige
    Lakeside® BV05 Classic 5-Drawer Medical Bedside Cart, Key Lock, Beige
    Lakeside® BV05 Classic 5-Drawer Medical Bedside Cart, Key Lock, Beige
    Lakeside® BV05 Classic 5-Drawer Medical Bedside Cart, Key Lock, Beige
    Lakeside® BV05 Classic 5-Drawer Medical Bedside Cart, Key Lock, Beige
    Lakeside® BV05 Classic 5-Drawer Medical Bedside Cart, Key Lock, Beige
    Lakeside® BV05 Classic 5-Drawer Medical Bedside Cart, Key Lock, Beige
    Lakeside® BV05 Classic 5-Drawer Medical Bedside Cart, Key Lock, Beige
    Lakeside® BV05 Classic 5-Drawer Medical Bedside Cart, Key Lock, Beige
    Lakeside® BV05 Classic 5-Drawer Medical Bedside Cart, Key Lock, Beige
    Lakeside® BV05 Classic 5-Drawer Medical Bedside Cart, Key Lock, Beige
    Lakeside® BV05 Classic 5-Drawer Medical Bedside Cart, Key Lock, Beige
    Lakeside® BV05 Classic 5-Drawer Medical Bedside Cart, Key Lock, Beige

    Be the first to know about our special deals and events!

    Top