UltraTech Ultra-Spill® 2345 Bladder System Containment Deck Bladder Pump
Write a Review
|
Questions & Answers (0)
Product Description
OPTIONAL BLADDER PUMP FOR UltraTech Ultra-Spill® BLADDER SYSTEM CONTAINMENT DECKS
Optional Bladder Pump makes removing spills safe and efficient. Simply feed the intake tube into the bladder through the bulkhead fitting and pump the spill into an available drum. 5 Year Limited Warranty.
Optional Bladder Pump makes removing spills safe and efficient. Simply feed the intake tube into the bladder through the bulkhead fitting and pump the spill into an available drum. 5 Year Limited Warranty.
PRICE
$315.95
1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Width | 7 in |
| Height | 5-1/2 in |
| Weight | 3 lbs |
Product Details
| Assembly Required | Yes |
| Type | Bladder Pump |
| Country of Origin | UNITED STATES |
| Material | Polyethylene |
| Color | Black |
| Manufacturers Part Number | 2345 |
| Brand | UltraTech |