take 10% off our everday low prices!

Offer applied at final checkout

Beverage Air® WTRD27AHC-2 Worktop Refrigerator W/ Drawers WTRD 29"D Series, 27"W

Beverage Air® WTRD27AHC-2 Worktop Refrigerator W/ Drawers WTRD 29"D Series, 27"W

Item #: WBB383667

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$6,535.00 up to 56% OFF

Price: $2,865.69

$477.62 / month suggested monthly payments with 6 mo. special financing on the purchase of $2,865.69 or save 5% on purchase.

Quantity

Customers Also Viewed

WTRD SERIES-29" DEPTH Versatile, compact (29" depth) with stainless steel work tops and 4" high removable backsplash for refrigerated storage of food products. Working height is 35 1/2". CABINET CONSTRUCTION Heavy duty construction includes exterior stainless steel on front, sides, door(s) and grille. Cabinet back and bottom are galvanized steel. Interior liner is made of corrosion resistant anodized aluminum. Interior thermometer is standard. In cabinets with doors and drawers, doors are mounted to face of cabinet on cartridge-style hinges permitting them to self close under their own weight. Hinges also allow doors to stay open 120° and permit easy door removal for service and cleaning if required. A plug-in type vinyl magnetic gasket is attached to each door for positive seal. Cabinet insulation is CFC and HCFC-free foamed-in-place polyurethane of two-inch minimum thickness. Units are supplied with 6" high casters. Front casters have wheel locking mechanism. DRAWER CONSTRUCTION Drawer frames are constructed of heavy-duty stainless steel. Telescoping design slides make opening drawers smooth and easy. Heavy duty construction ensures maximum support of stored food products. Slides have locking mechanism to prevent drawers from being pulled off of cabinets. For your convenience, drawers accommodate 6" or 4" deep pans. Heavy-duty pan divider supports are supplied. Foodservice pans for drawers are not included. Snap-type vinyl magnetic gasket is attached to each drawer for positive seal. Drawers extend 17" (when opened). REFRIGERATION Robust and balanced refrigeration system ensures that food stays fresh for a longer period of time. Optimum air flow inside cabinets helps in keeping uniform temperature within the cabinet. Refrigeration system uses environment friendly R134a refrigerant which is CFC and HCFC free. Design utilizes automatic condensate removal process. ELECTRICAL Units wired at factory and ready for connection to a 115/60/1 phase, 15 amp dedicated outlet. 8' long cord and plug set included.

Product Specifications

  • BRANDBeverage Air
  • MANUFACTURER PART NUMBERWTRD27AHC-2
  • DESCRIPTIONWorktop Refrigerator w/ Drawers
  • SERIESWTRD
  • CAPACITY CUBIC FEET7.25
  • WIDTH INCHES51-1/4
  • DEPTH INCHES37-1/4
  • HEIGHT INCHES78-1/4
  • COMPARTMENT WIDTH INCHES23
  • COMPARTMENT DEPTH INCHES19
  • COMPARTMENT HEIGHT INCHES23
  • SHELF QUANTITY--
  • VOLTS115
  • AMPS11.4
  • HERTZ60
  • HORSEPOWER1/2
  • DOOR QUANTITY4
  • CONSTRUCTIONSteel
  • APPLICATIONCommercial
  • TYPEReach In
  • PACKAGE QUANTITY1
  • DRAWER QUANTITY2
  • WEIGHT LBS.164
  • COLORStainless Steel
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Warranty

This product has a 36-month manufacturer's limited warranty for parts and a 36-month manufacturer's limited warranty for labor. Protect your purchase beyond the manufacturer's limited warranty.

Popular item in this category

Beverage Air® WTR72AHC Worktop Refrigerator 29" Base Model Series, 72"W

Item #: WBB383667

Not Yet Rated

Usually ships in 7 to 10 days

$3,535.83

Close

1 Product(s) Added to Cart

items ()
Checkout

Extended Service Plans

Why protect your purchase today?

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Beverage Air® WTRD27AHC-2 Worktop Refrigerator W/ Drawers WTRD 29"D Series, 27"W

Beverage Air® WTRD27AHC-2 Worktop Refrigerator W/ Drawers WTRD 29"D Series, 27"W

Item #: WBB383667

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top