Take 15% off your entire order!

Offer applied at checkout

+

Elkay Water Filter Kit, EWF172 For Coolers, Drinking Fountains

Elkay Water Filter Kit, EWF172 For Coolers, Drinking Fountains

Item #: WBB384256

(4)

Ships same day.

Enter zip code for delivery date estimate

Shipping to 10465 change

$99.00 up to 30% OFF

Price: $68.95

Save $3.45 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Elkay Water Filter Kit, EWF172 For Coolers, Drinking Fountains

Water filters provide cleaner, great tasting water for drinking fountains, water coolers and bottle fillers. Ffilters are made with activated carbon to improve taste and odor. Many also reduce contaminants such as lead. Elkay's filters are easy to connect and are self-contained replaceable cartridges, limiting exposure to contaminated media.

Features:

  • WaterSentry VII Retrofit Filter Kit for unfiltered Elkay drinking solution units (Coolers + Fountains).
  • Filter should be replaced every 1,500 gallons or 1 year after installation.
  • Equipped with Quick-Disconnect, 1/4 turn installation, as well as automatic inlet shut-off valve that closes when filter is removed.
  • Designed to reduce lead, particles and chlorine. Also reduces odors and discoloration from incoming water.
  • Spun Polypropylene prefilter mesh to prevent large, coarse sediment and particles from entering and clogging filter media.
  • Filter is certified to NSF 42 and 53 for lead, particulate class 1, chlorine, taste and odor reduction.

Product Specifications

  • BRANDElkay
  • MANUFACTURERS PART NUMBEREWF172
  • TYPEWater Filter Kit
  • LENGTH INCHES12-1/2
  • FILTER CAPACITY GALLONS1500
  • FILTER TYPEChlorine, Taste & Odor, Lead
  • OUTSIDE DIAMETER3-1/4"
  • WATER INLET INCHES3/8
  • DESCRIPTIONFiltration Kit
  • PSI [MAX]105
  • DRAIN SIZE INCHES1/4
Customer Review

5.0

  • 5 Star

    3
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: September 07, 2017

    Excellent
    Your review:
    Install is easy and quick
  • Reviewer: Anonymous

    Date: February 27, 2017

    first timer
    Your review:
    was recommended easy to install
  • Reviewer: Anonymous

    Date: July 10, 2014

    Works great!
    Your review:
    Very fast delivery and once we got it installed it worked as advertised. helped improve the taste of our water dramatically
  • Reviewer: Anonymous

    Date: December 02, 2013

    Elkay water filter
    Your review:
    Ordered it and installed it. Absolutely great. Flawless experience. Ordered on sat night and received it Wednesday via ground.
Product Q & A

There are no questions for this product.

Popular item in this category

Halsey Taylor 98856C Drain Replacement Kit W/Drain Plug For HAC Models

Item #: B904035

(1)

Usually ships in 5 to 8 days

$59.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Elkay Water Filter Kit, EWF172 For Coolers, Drinking Fountains

Elkay Water Filter Kit, EWF172 For Coolers, Drinking Fountains

Item #: WBB384256

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Elkay Water Filter Kit, EWF172 For Coolers, Drinking Fountains
    Elkay Water Filter Kit, EWF172 For Coolers, Drinking Fountains
    Elkay Water Filter Kit, EWF172 For Coolers, Drinking Fountains
    Elkay Water Filter Kit, EWF172 For Coolers, Drinking Fountains
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant