take 10% off our everday low prices!

Offer applied at final checkout

+

Briskheat Silicone Rubber 55 Gallon Steel Drum Heater 120V

Briskheat Silicone Rubber 55 Gallon Steel Drum Heater 120V

Item #: WB985883

(3)

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 120
  • 240

120

Frequently Purchased Together

  • Protective Lining Corp. DC55 Elastic Polyethylene Drum Cover - Pkg Qty 100

    $164.00

  • Oil-Dri® Universal Bonded Drum Top Pads - 22" Dia. - 3.2 Gallon Capacity - 10 Pads per Bale

    $35.95

Price: $154.95

Save $7.75 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

BriskHeat® SILICONE RUBBER DRUM HEATER

This drum heater is designed with two extra-thick layers of 20 mil fiberglass reinforced silicone rubber for excellent strength, durability and flexibility. Patented 360° grounded, multi-stranded heating element meets NEC 427.23 and is uniformly placed to maximize heat distribution, and provides an extra-wide 4" coverage area. Moisture and chemical resistant heater includes an adjustable thermostat control (displays in °F and °C), spring closure that can be expanded to 3", and a 6' L power cord. Dielectric strength of over 2000 volts and maximum exposure temperature on heating surface is 450°. 120V model has a standard 3-prong NEMA 5-15 plug.

Product Specifications

  • BRANDBriskHeat®
  • LENGTH INCHES70
  • WIDTH INCHES4
  • DIAMETER INCHES22-1/3
  • WEIGHT LBS5
  • ASSEMBLYUnassembled
  • CONSTRUCTION20 mil Fiberglass Reinforced Silicone Rubber
  • MANUFACTURERS PART NUMBERDHCS15
  • TEMPERATURE RANGE °F50-425
  • VOLTAGE120
  • WATTS1200
  • WATTS HIGH1200
  • KILOWATTS1.2
  • CAPACITY GALLONS55
  • POWER CORD LENGTH FEET6
  • TYPESteel Drum Heater
  • COLOR FINISHRed
  • PLUG TYPENEMA 5-15
Customer Review

3.5

  • 5 Star

    0
  • 4 Star

    1
  • 3 Star

    2
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: KEVIN

    Date: May 13, 2014

    Drum Heater
    Your review:
    Does exactly what it was designed to do.
    Pros:
    easy to use
    Cons:
    none
  • Reviewer: Mark

    Date: December 27, 2013

    Drum heater
    Pros:
    Heats quic but The metal ends came off of this drum heater after about 5 uses
    Cons:
    The metal ends came off of this drum heater after about 5 uses
  • Reviewer: MATTHEW

    Date: May 09, 2013

    Good for warming barrels, as you would think
    Your review:
    none
    Pros:
    easy to use, price
    Cons:
    none
Product Q & A

There are no questions for this product.

See More Questions & Answers

Warranty

This product has a 12-month manufacturer's limited warranty for parts and a 12-month manufacturer's limited warranty for labor. Protect your purchase beyond the manufacturer's limited warranty.

Popular item in this category

Briskheat Silicone Rubber 55 Gallon Plastic Drum Heater 120V

Item #: WB985883

Not Yet Rated

Usually ships in 2 to 5 days

$161.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Extended Service Plans

Why protect your purchase today?

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Briskheat Silicone Rubber 55 Gallon Steel Drum Heater 120V

Briskheat Silicone Rubber 55 Gallon Steel Drum Heater 120V

Item #: WB985883

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Briskheat Silicone Rubber 55 Gallon Steel Drum Heater 120V
    Briskheat Silicone Rubber 55 Gallon Steel Drum Heater 120V
    Briskheat Silicone Rubber 55 Gallon Steel Drum Heater 120V
    Briskheat Silicone Rubber 55 Gallon Steel Drum Heater 120V
    Briskheat Silicone Rubber 55 Gallon Steel Drum Heater 120V
    Briskheat Silicone Rubber 55 Gallon Steel Drum Heater 120V
    Briskheat Silicone Rubber 55 Gallon Steel Drum Heater 120V
    Briskheat Silicone Rubber 55 Gallon Steel Drum Heater 120V
    Briskheat Silicone Rubber 55 Gallon Steel Drum Heater 120V
    Briskheat Silicone Rubber 55 Gallon Steel Drum Heater 120V
    Briskheat Silicone Rubber 55 Gallon Steel Drum Heater 120V
    Briskheat Silicone Rubber 55 Gallon Steel Drum Heater 120V

    Be the first to know about our special deals and events!

    Top