SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Stretch Wrap Dispenser, Pistol Grip, For 15"-20"W Roll

Global Industrial™ Stretch Wrap Dispenser, Pistol Grip, For 15"-20"W Roll

Item #: WBB450072

(29)

Free Shipping

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Global Industrial™ Stretch Wrap Dispenser, Pistol Grip, For 15"-20"W Roll
  • 3M™ 371 Carton Sealing Tape 2" x 110 Yds. 1.8 Mil Clear - Pkg Qty 36

    $230.40

    Free Shipping

  • Global Industrial™ Heavy-Duty Handheld Tape Dispenser W/ Adjustable Tape Brake, 2"W

    $13.50

    Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Price: $116.95

Save $5.85 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1 $116.95 ea.
  • Buy 2-3 $110.95 ea.
  • Buy 4+ $106.95 ea.

Quantity

Customers Also Viewed

Global Industrial™ Industrial Duty Pallet Jack Truck, 27"W x 48"L Forks, 5500 Lb. Capacity

Global Industrial™ Industrial Duty Pallet Jack Truck, 27"W x 48"L Forks, 5500 Lb. Capacity

Nexel® CA5SB (2) Swivel (2) Swivel Brake Casters, 5" Polyurethane, Set of (4), 1200 Lb. Cap.

Nexel® CA5SB (2) Swivel (2) Swivel Brake Casters, 5" Polyurethane, Set of (4), 1200 Lb. Cap.

Nelson Wrap Stretch Wrap Dispenser, Extended Reach W/Brake Tension, For 11"-20"W Roll

Nelson Wrap Stretch Wrap Dispenser, Extended Reach W/Brake Tension, For 11"-20"W Roll

Free Shipping

Highlight Industries Stretch Wrap Dispenser, Rubber Handgrip, For 12"-18"W Roll

Highlight Industries Stretch Wrap Dispenser, Rubber Handgrip, For 12"-18"W Roll

Encore Packaging Stretch Wrap Dispenser W/Magnet Attachment, For 15"-18" Roll

Encore Packaging Stretch Wrap Dispenser W/Magnet Attachment, For 15"-18" Roll

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Encore Packaging Stretch Wrap Dispenser, T-Handle, For 12"-20"W Roll

Encore Packaging Stretch Wrap Dispenser, T-Handle, For 12"-20"W Roll

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Encore Packaging Magnetic Stretch Wrap Holder For 20"W Roll

Encore Packaging Magnetic Stretch Wrap Holder For 20"W Roll

Global Industrial™ Heavy-Duty Handheld Tape Dispenser W/ Adjustable Tape Brake, 2"W

Global Industrial™ Heavy-Duty Handheld Tape Dispenser W/ Adjustable Tape Brake, 2"W

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ Standard Duty Plastic Tilt Truck, 1/2 Cu. Yd. Cap, 850 Lbs. Cap, Gray

Global Industrial™ Standard Duty Plastic Tilt Truck, 1/2 Cu. Yd. Cap, 850 Lbs. Cap, Gray

Global Industrial™ Floor Mount Round Safety Bollard, Yellow, 4.5''x42"H

Global Industrial™ Floor Mount Round Safety Bollard, Yellow, 4.5''x42"H

3M™ 371 Carton Sealing Tape 2" x 110 Yds. 1.8 Mil Clear - Pkg Qty 36

3M™ 371 Carton Sealing Tape 2" x 110 Yds. 1.8 Mil Clear - Pkg Qty 36

Free Shipping

EXPO® Dry Erase Surface Cleaner, 8 Oz. Spray Bottle

EXPO® Dry Erase Surface Cleaner, 8 Oz. Spray Bottle

Baby Changing Table - 9012

Baby Changing Table - 9012

The stretch wrap dispenser is designed for stretch wrap on a 1-1/2" to 3" core. This deluxe extra heavy duty steel stretch wrap dispenser works with 15" to 20" high rolls. It features unique ball bearing friction adjustments provide smooth unwinding with consistent tension of wrap. Made of steel and high impact plastic, this lightweight compact stretch wrap dispenser allows for quick roll changeover and requires no operator training or tools. The convenient design stands upright by itself saving stretch wrap from tipping damage. The dispenser has a highly visible orange color.

Weights & Dimensions

  • Width 11 in
  • Core Size 1-1/2 - 3 in
  • Length 16 in
  • Max Roll Width 20 in
  • Min Roll Width 15 in

Product Details

  • Description Hand Stretch Wrap Dispenser With Roller Bearing Tension
  • Assembly Required No
  • Handle Type Pistol Grip
  • Type Dispenser
  • Brand Global Industrial
  • Package Quantity 1
  • Material PVC/Steel
  • Manufacturers Part Number B450072
  • Color Family Orange

Warranty

  • Warranty 1 yr
Customer Review

5.0

  • 5 Star

    20
  • 4 Star

    8
  • 3 Star

    1
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: JACK

    Date: December 08, 2021

    Just what we needed.
    Your review:
    The team loves it.
  • Reviewer: JACOB

    Date: June 03, 2021

    #1
    Your review:
    Vary Good!
  • Reviewer: LORI

    Date: September 15, 2020

    Best handheld wrapper
    Your review:
    Amazing. Will definitely repurchase when need
  • Reviewer: NEELAM

    Date: March 24, 2020

    President
    Your review:
    Amazing product prompt delivery
  • Reviewer: Anonymous

    Date: July 06, 2019

    Saves the hands
    Your review:
    Saves the hands
  • Reviewer: Anonymous

    Date: June 03, 2018

    Great to Use; Hard to Reload
    Your review:
    This dispenser is great for safety wrapping around the bottom and top of pallets which are bound for our top steel. In "top", or high, storage, safety is essential. This is the best wrap bar I've used for this task in my limited warehouse space; we don't have room for an automated pallet wrapper. The only drawback is the time it takes to reload. My wrap is 18" wide, and I have to unscrew and rescrew the top handle for several minutes to reload the wrap. I'll keep using it, though!
  • Reviewer: Anonymous

    Date: March 31, 2018

    Good Dispenser
    Your review:
    Like the item it works well and is much better than not having
  • Reviewer: Anonymous

    Date: March 23, 2018

    Love global fast shipping and great customer servi
    Your review:
    Great product!
  • Reviewer: Anonymous

    Date: March 23, 2018

    Great Product
    Your review:
    Great, useful product! Works perfect.
  • Reviewer: Anonymous

    Date: March 23, 2018

    Stretch wrap dispenser
    Your review:
    nice dispenser
Product Q & A

There are 3 questions and 2 answers for this product.

  • How heavy is the dispenser when wrapping?

    Question Asked By: JEANIE, August 20, 2019

    Answer This Question

    Question Answered By:

    • Product Expert, August 20, 2019

      Hello,
      It is difficult to give an accurate weight for the dispenser with stretch wrap as it will depend on the stretch wrap roll you are using. The dispenser by itself will weight about 5 lbs. Thank you for your interest in our products!

  • How do you tension the shrink wrap? it seems like there is no way to "tighten" it up. Thanks

    Question Asked By: PETER, October 08, 2018

    Answer This Question

  • I purchased this product and the top handle that screws in the wrap keeps coming off when I wrap things. There's a nut on the threaded rod that can be adjusted. Can you tell me how to keep the handle from unscrewing as I dispense the film? Is there a certain direction it has to be unwrapped? Is the nut supposed to be positioned underneath a certain way? I want to figure this out before ordering more Best,

    Question Asked By: Edward, September 18, 2016

    Answer This Question

    Question Answered By:

    • anonymous

      Hello Edward, The stretch wrap must be unraveled in the same direction the handle is being tightened. You want to unravel the wrap in the clockwise direction. This should resolve your issue. Thank you for your interest in our product!

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Global Industrial™ Heavy-Duty Handheld Tape Dispenser W/ Adjustable Tape Brake, 2"W

$13.50

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Stretch Wrap Dispenser, Pistol Grip, For 15"-20"W Roll

Global Industrial™ Stretch Wrap Dispenser, Pistol Grip, For 15"-20"W Roll

Item #: WBB450072

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Stretch Wrap Dispenser, Pistol Grip, For 15"-20"W Roll
    Global Industrial™ Stretch Wrap Dispenser, Pistol Grip, For 15"-20"W Roll
    Global Industrial™ Stretch Wrap Dispenser, Pistol Grip, For 15"-20"W Roll
    Global Industrial™ Stretch Wrap Dispenser, Pistol Grip, For 15"-20"W Roll
    Global Industrial™ Stretch Wrap Dispenser, Pistol Grip, For 15"-20"W Roll
    Global Industrial™ Stretch Wrap Dispenser, Pistol Grip, For 15"-20"W Roll
    Global Industrial™ Stretch Wrap Dispenser, Pistol Grip, For 15"-20"W Roll
    Global Industrial™ Stretch Wrap Dispenser, Pistol Grip, For 15"-20"W Roll
    Global Industrial™ Stretch Wrap Dispenser, Pistol Grip, For 15"-20"W Roll
    Global Industrial™ Stretch Wrap Dispenser, Pistol Grip, For 15"-20"W Roll
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant