Take 15% off your entire order!

Offer applied at checkout

+

TrippNT™ 50826 Triple Side Loading Acrylic Glove Box Holder, 10"W x 4"D x 16"H

TrippNT™ 50826 Triple Side Loading Acrylic Glove Box Holder, 10"W x 4"D x 16"H

Item #: WBB569971

(1)

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 1 Week

    • 1 Week
    • 2 Weeks
    • 1 Month
    • 2 Months
    • 3 Months
    • 6 Months
    ?

    AUTO-REORDER

    Auto-Reorder from Globalindustrial.com can make your life easier!

    • Save time and stop worrying about ordering the item you use the most.
    • Change order frequency, delivery schedule and quantity at anytime, all online.
    • Receive automatic email reminders before each delivery that keep you up to date.
    • Its completely FREE, and you can cancel online at any time.

$85.00 up to 11% OFF

Price: $75.95

Save $3.80 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

GLOVE BOX HOLDERS
TrippNT 50826 Triple Side Loading Acrylic Glove Box Holder

Glove Box Holders provide a convenient, simple storage solution for examination rooms. TrippNT 50826 Triple Side Loading Acrylic Glove Box Holder quickly fills from the side without removing existing boxes of gloves. Clear acrylic construction keeps size and type of glove visible. Mounts on wall with predrilled keyholes (hardware sold separately). Holds three boxes.

Product Specifications

  • BRANDTrippNT
  • MANUFACTURERS PART NUMBER50826
  • WIDTH INCHES10
  • DEPTH INCHES4
  • HEIGHT INCHES16
  • COLOR FINISHClear
  • CONSTRUCTIONAcrylic
  • DESCRIPTIONSide Loading Glove Box Holder
  • CAPACITYTriple
  • TYPEGlove Box Holder
  • PACKAGE QUANTITY1
Customer Review

4.0

  • 5 Star

    0
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: November 17, 2014

    PROJECT MANAGER
    Your review:
    SEEMS TO BE AN ADEQUETE PRODUCT.
Product Q & A

There are no questions for this product.

Save $29.00 with this comparable product

Global Industrial™ Triple Stainless Steel Glove Box Holder, 16"W x 3-3/4"D x 10"H

Item #: B2222415

(1)

Available on or around 01/09/2021

$46.95

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
TrippNT™ 50826 Triple Side Loading Acrylic Glove Box Holder, 10"W x 4"D x 16"H

TrippNT™ 50826 Triple Side Loading Acrylic Glove Box Holder, 10"W x 4"D x 16"H

Item #: WBB569971

The item above has been added to your shopping list:

List name

Save Item to

Select List

    TrippNT™ 50826 Triple Side Loading Acrylic Glove Box Holder, 10"W x 4"D x 16"H
    TrippNT™ 50826 Triple Side Loading Acrylic Glove Box Holder, 10"W x 4"D x 16"H
    TrippNT™ 50826 Triple Side Loading Acrylic Glove Box Holder, 10"W x 4"D x 16"H
    TrippNT™ 50826 Triple Side Loading Acrylic Glove Box Holder, 10"W x 4"D x 16"H
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant