+

Customers Also Viewed
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Cejn's new MultiFLOW blowgun effectively cleans surfaces with air or water with unparalleled blowing force. Precise flow is achieved by adjustable flow settings. Nozzle adjusts from narrow jet to wide beam. The MultiFLOW meets and exceeds OSHA safety standards when dead-ended.
Product Details
- CFM 42.4 CFM
- Temperature Range -4 +140 °F
- Max PSI 232 psi
- Connection Style 1/4" Female
- For Use With Compressed Air, Non-Explosive Fluids
- Brand Cejn
- Package Quantity 5
- PSI 232 psi
- Series 210
- Material POM, TPE, Aluminum
- Seal Material NBR
- Max Operating PSI 232 psi
- Manufacturers Part Number 11-210-0450
- Color Family Gray
- Min Burst Pressure 928 PSI psi
Photo/Video Gallery
Customer Review
Most Recent Reviews
- Most Recent Reviews
- Highest Rated Reviews
- Lowest Rated Reviews
-
Reviewer: Anonymous
Date: July 13, 2017
-
Reviewer: Anonymous
Date: January 29, 2012
Your review:
Let's be honest - this thing is expensive. But, it's worth it! I was looking for a controlled flow of air that could be used for light dusting, or heavy duty blowing. This gun works SO well, I don't need the regulator I thought I would need. With 110 psi feeding it, it does it all. It also has the ability to control the pattern from a direct stream to widely dispersed flow of air. If you're tired of the cheap junk, buy this gun.
Product Q & A
There are no questions for this product.
Accessories

Cejn® PUR Hose Kit 1/4" ID 20' OAL 1/4" MNPT, Spiral Non-Braided Blue 1/4" Body Size Nipple
Item #: 602291
Not Yet Rated
$36.95

Cejn® Hydraulic Flat Face Nipple (ISO 16028) 1/4" Body Size 1/4" Female NPT
Item #: B661714
Not Yet Rated
$15.00

Cejn® Compressed Air MultiFLOW Blowgun 1/4" Female NPT - Pkg Qty 5
$48.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories