
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
Libman® Commercial Resin Quick-Change Mop Handle
Quick-Change Mop Handle has hinged head that opens completely to remove and add mop heads.
Features:
Quick-Change Mop Handle has hinged head that opens completely to remove and add mop heads.
Features:
- Unique quick-change handle with a quick-release lever.
- Durable resin construction. Hinged head that opens completely to easily remove and add mop heads.
- More sanitary as hands don't have to touch old mop head to change.
- 60" long handle with total length 63".
Weights & Dimensions
- Width 6 in
- Diameter 1 in
- Handle Length 60
- Length 60 in
- Weight 1.25 lbs
Product Details
- Handle Material Steel
- Mop Head/Handle Type Handle
- Description Quick-Change Mop Handle
- Type Side Gate
- For Use With All Mop Heads
- Brand Libman Commercial
- Package Quantity 6
- Manufacturers Part Number 982
- Color Family Red
Customer Review
Most Recent Reviews
- Most Recent Reviews
- Highest Rated Reviews
- Lowest Rated Reviews
-
Reviewer: Anonymous
Date: March 23, 2018
-
Reviewer: Anonymous
Date: December 07, 2011
Your review:
Somehow I didn't realize I was getting a box of six mop handles. I have used one, and it makes changing mop heads really quick and easy, but sometimes the looped mop strings catch on the part you push to release the mop head and that's irritating. Sometimes it also gets loose and needs to be tightened. I like the length of the handle though.
Product Q & A
There are no questions for this product.
Accessories

Libman Commercial Resin Quick-Change Mop Handle - 982 - Pkg Qty 6
$10.75
- Product Information
- Customer Review
- Product Q&A
- Accessories