Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Ideal Warehouse Innovations, Inc.

Model # :WB986878

MPN #: 70-1020

Ideal Warehouse Forklift Propane Cylinder Handling Gloves - 70-1020 On Hand Gloves

Product Description
Proper Hand Protection is required when working with LPG Forklift Tanks.

Personal Protective Equipment (PPE) is required when replacing forklift propane tanks. Liquid Propane Gas (LPG) is extremely cold and irritates the skin when it makes contact with your hands. Wearing protective gloves is important because your hands must be in direct contact with the tank and the connection points. Having gloves readily available helps protect employees from the risk of injury.

On Hand Gloves attach to the forklift's overhead guard with a chain to ensure that they are readily available for use. A safety sticker with important guidelines for changing tanks is also provided.

PRICE
$42.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12 in
SizeOne Size

Product Details

TypeForklift Handling Gloves
ColorOrange
Cuff StyleSlip-On
Closure TypeSlip-On
MaterialRubber
Finger StyleFull Finger
Package Quantity1 Pair
Manufacturers Part Number70-1020
Lining MaterialFoam
Coating MaterialPVC
BrandIdeal Warehouse Innovations, Inc.