discount codeFree shipping over 300

Applied at checkout

H-Stand Support for Ashland 24" OAW Skatewheel & 22" BF Roller Conveyor - 19-1/2" to 31"H

H-Stand Support for Ashland 24" OAW Skatewheel & 22" BF Roller Conveyor - 19-1/2" to 31"H

Item #: WBB730134

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 19-1/2 to 31
  • 31 to 43

19-1/2 to 31

Price: $48.95

Quantity

Popular item in this category

Customers Also Viewed

H-Stand Support for Ashland 24" OAW Skatewheel & 22" BF Roller Conveyor - 19-1/2" to 31"H

The H15 or 1500 Lbs. Capacity H-stand support may be used with 22" BF (Between the Frame) gravity skatewheel, gravity roller (2-1/2" and 3-1/2" frames), and powered belt conveyor. The H-stand is used for permanent, as opposed to portable conveyor installations. Heights listed are to the top of support. Supports ship unassembled.

Product Specifications

  • WIDTH INCHES22
  • CAPACITY1,500 Lbs.
  • CAPACITY LBS1500
  • COLOR FINISHPowder Coated Ashland Green
  • ADJUSTABLE HEIGHT INCHES19-1/2 to 31
  • ASSEMBLYUnassembled
  • BETWEEN FRAME WIDTH INCHES22
  • BRANDAshland Conveyor Products
  • COMPATIBLE WITH CONVEYOR FRAME SIZEAshland 2-1/2" x 1" Skatewheel & Roller Conveyor; 3-1/2" x 1-3/8" Roller Conveyo
  • CONSTRUCTIONWelded and Bolted Steel
  • CONVEYOR SECTIONH-Stand
  • LIMITED WARRANTY1 Year
  • MANUFACTURERS PART NUMBERH15M25B22
  • MAXIMUM LEG HEIGHT INCHES31
  • MINIMUM LEG HEIGHT INCHES19-1/2
  • PACKAGE QUANTITY1
  • STYLELight Duty Conveyor H-Stand
  • TYPEFor Ashland 24" OAW Skatewheel & 22" BF Roller Conveyors
  • WEIGHT LBS14.4
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
H-Stand Support for Ashland 24" OAW Skatewheel & 22" BF Roller Conveyor - 19-1/2" to 31"H

H-Stand Support for Ashland 24" OAW Skatewheel & 22" BF Roller Conveyor - 19-1/2" to 31"H

Item #: WBB730134

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top