SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Health O Meter 402KL Eye Level Beam Physician Scale 390 x 1/4lb / 180kg x 100g W/ Height Rod

Health O Meter 402KL Eye Level Beam Physician Scale 390 x 1/4lb / 180kg x 100g W/ Height Rod

Item #: WBB770048

Not Yet Rated

Free Shipping

Enter zip code for delivery date estimate

Shipping to 10465 change

$296.00 up to 33% OFF

Price: $198.95

Save $9.95 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Global Industrial™ Physician Beam Scale w/ Height Rod, 450 Lb Capacity, 10-7/8"L x 14-13/16"W

Global Industrial™ Physician Beam Scale w/ Height Rod, 450 Lb Capacity, 10-7/8"L x 14-13/16"W

Free Shipping

Half Round Trash Container With Flat Lid

Half Round Trash Container With Flat Lid

Health O Meter 349KLX Digital Floor Scale 400 x 0.2lb/180 x 0.1kg, 12-1/2 x 12 Platform

Health O Meter 349KLX Digital Floor Scale 400 x 0.2lb/180 x 0.1kg, 12-1/2 x 12 Platform

Free Shipping

Global Industrial™ Digital Physician Scale w/ Height Rod, 600 Lb Capacity, 10-5/8"L x 14-3/4"W

Global Industrial™ Digital Physician Scale w/ Height Rod, 600 Lb Capacity, 10-5/8"L x 14-3/4"W

Free Shipping

Global Industrial™ Wheelchair Scale, 1,000 Lb Capacity, 41-5/16"L x 38-1/4"W

Global Industrial™ Wheelchair Scale, 1,000 Lb Capacity, 41-5/16"L x 38-1/4"W

Health O Meter 500KL Digital Physician Scale 500 x 0.2lb/220 x 0.1kg, w/ Height Rod, Wheels

Health O Meter 500KL Digital Physician Scale 500 x 0.2lb/220 x 0.1kg, w/ Height Rod, Wheels

Free Shipping

Health O Meter 499KL Waist High Digital Physician Scale 500 x 0.2lb/ 220 x 0.1kg w/ Wheels

Health O Meter 499KL Waist High Digital Physician Scale 500 x 0.2lb/ 220 x 0.1kg w/ Wheels

Free Shipping

Health O Meter 498KL Digital Physician Scale 500 x 0.2lb/220 x 0.1kg W/ Remote Display

Health O Meter 498KL Digital Physician Scale 500 x 0.2lb/220 x 0.1kg W/ Remote Display

Free Shipping

Health O Meter 594KL Portable Digital Chair Scale, 600 x 0.2 lb / 270 x 0.1 kg

Health O Meter 594KL Portable Digital Chair Scale, 600 x 0.2 lb / 270 x 0.1 kg

Free Shipping

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Global Industrial™ Digital Shipping Scale With AC Adapter/USB Port, 400 lb x 0.5 lb

Global Industrial™ Digital Shipping Scale With AC Adapter/USB Port, 400 lb x 0.5 lb

Free Shipping

Global Industrial™ Locker Room Bench, Plastic Top with Steel Base, 72 x 12 x 18

Global Industrial™ Locker Room Bench, Plastic Top with Steel Base, 72 x 12 x 18

Brecknell PS500 Series Low Profile Digital Floor Scale, 500 lb x 0.2 lb, 22"x22" Platform

Brecknell PS500 Series Low Profile Digital Floor Scale, 500 lb x 0.2 lb, 22"x22" Platform

Free Shipping

Health o Meter® WMROD Height Rod Kit for Wall or 400KL, 402KL, 402LB, 450KL Scales

Health o Meter® WMROD Height Rod Kit for Wall or 400KL, 402KL, 402LB, 450KL Scales

Free Shipping

Health O Meter 402KL Eye Level Beam Physician Scale 390 x 1/4lb / 180kg x 100g W/ Height Rod

The Health O Meter® Professional 402KL mechanical beam scale is the classic physician scale. Design features include permanent, engraved readings on poise bar for long-lasting readability and heavy-duty steel base for strength and durability. Factory calibrated to endure accuracy. Professional Silent Slide® height rod for smooth, quiet operation and measures 24" to 84" (by 1/8 in.), 60 cm to 213 cm (by 1 mm). Capacity: 390 lb/177 kg; Increment: 1/4 lb/100 g; Platform Dims: 10 1/2 W x 14" D. Optional counter weights available to increase capacity to 490 lb/210 kg. 10 Year Limited Warranty.

Weights & Dimensions

  • Platform Length 10-1/2 in
  • Width 20-1/2 in
  • Height Rod Y
  • Platform Width 14 in
  • Length 14 in
  • Pan/Platform Size 10-1/2" x 14"
  • Weight Capacity 390 lbs
  • Height 57-1/4 in
  • Readability 0.25 G

Product Details

  • Description Mechanical Beam Scale With Height Rod
  • Dual Readability Y
  • Brand Health O Meter
  • Wheels N
  • Material Powder Coated Steel
  • Manufacturers Part Number 402KL
  • Handpost N
  • Color Family White

Warranty

  • Warranty 10 yr
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Health O Meter 402KL Eye Level Beam Physician Scale 390 x 1/4lb / 180kg x 100g W/ Height Rod

Health O Meter 402KL Eye Level Beam Physician Scale 390 x 1/4lb / 180kg x 100g W/ Height Rod

Item #: WBB770048

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant