Health O Meter 1522KL Baby Scale 135lb x 1oz/ 65kg x 20g, Mechanical W/ 24” x 14.7" Tray
Write a Review
|
Questions & Answers (0)
Product Description
Health O Meter 1522KL Baby Scale 130lb x 1oz/ 65kg x 20g, Mechanical W/ 24-1/8 x 14-1/2" Tray
The Health O Meter®; Professional 1522KL Mechanical Pediatric Tray Scale has a capacity of 135 lb / 65 kg and graduation of 1 oz / 20 g. Tray Size: 24" W x 14-7/8" D x 2-1/2" H. Easy to read rotating poise bars for dual read in lb and kg - engraved numerals. Easy to clean plastic tray with built-in measuring tape: 0" - 23" / 0 cm - 58 cm. 2 Year Limited Warranty.
The Health O Meter®; Professional 1522KL Mechanical Pediatric Tray Scale has a capacity of 135 lb / 65 kg and graduation of 1 oz / 20 g. Tray Size: 24" W x 14-7/8" D x 2-1/2" H. Easy to read rotating poise bars for dual read in lb and kg - engraved numerals. Easy to clean plastic tray with built-in measuring tape: 0" - 23" / 0 cm - 58 cm. 2 Year Limited Warranty.
PRICE
$609.00
1
1
Free Shipping Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 21 in |
| Width | 24 in |
| Height | 27 in |
| Weight Capacity | 135 lbs |
| Platform Width | 14-7/8 in |
| Readability | 0.06 g |
| Pan/Platform Size | 24" x 14-7" |
| Platform Length | 24 in |
Product Details
| Type | Baby Scale |
| Display | Mechanical |
| Color | White |
| Description | Mechanical Pediatric Tray Scale |
| Manufacturers Part Number | 1522KL |
| Brand | Health O Meter |
Warranty
| Warranty | 2 yr |