SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Cart Portability Option EZ-CART for Bishamon® OPTIMUS® Lift2K & Lift3K Scissor Lift Tables

Stationary Lift Table Shown

Cart Portability Option EZ-CART for Bishamon® OPTIMUS® Lift2K & Lift3K Scissor Lift Tables

Item #: WB987250

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$1,200.00 up to 18% OFF

Price: $988.00

$164.67/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Bishamon® EZ Loader® Self-Leveling Pallet Carousel Positioner, 4000 Lb Max Capacity

Bishamon® EZ Loader® Self-Leveling Pallet Carousel Positioner, 4000 Lb Max Capacity

Global Industrial™ 30" Oscillating Pedestal Fan, 8,775 CFM, 1/3 HP, 1 Phase

Global Industrial™ 30" Oscillating Pedestal Fan, 8,775 CFM, 1/3 HP, 1 Phase

Global Industrial™ Spring-Actuated Pallet Carousel Skid Positioner

Global Industrial™ Spring-Actuated Pallet Carousel Skid Positioner

Global Industrial™ Mobile Scissor Lift Table, 27"L x 17"W Platform, 330 Lb. Capacity

Global Industrial™ Mobile Scissor Lift Table, 27"L x 17"W Platform, 330 Lb. Capacity

Global Industrial™ Tilting Work Table With Friction Screw, 22"L x 21"W, 150 Lb. Capacity

Global Industrial™ Tilting Work Table With Friction Screw, 22"L x 21"W, 150 Lb. Capacity

Global Industrial™ Steel Storage Cabinet, Recessed Handle, 36"Wx18"Dx72"H, Gray, Unassembled

Global Industrial™ Steel Storage Cabinet, Recessed Handle, 36"Wx18"Dx72"H, Gray, Unassembled

Global Industrial™ Forklift Pedestrian Safety LED Warning Spotlight, Blue

Global Industrial™ Forklift Pedestrian Safety LED Warning Spotlight, Blue

Free Shipping

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Elkay EZS8L Wall Mounted Water Cooler, ADA Barrier Free, 115V, 60Hz

Elkay EZS8L Wall Mounted Water Cooler, ADA Barrier Free, 115V, 60Hz

Baby Changing Table - 9012

Baby Changing Table - 9012

OPTIONAL CART PORTABILITY FOR Bishamon® OPTIMUS® Lift2K® AND Lift3K® SCISSOR LIFT TABLES

Make this lift easy to transport. (For unloaded movement only.)

.

Weights & Dimensions

  • Weight 180 lbs

Product Details

  • Type Portability Package
  • For Use With Bishamon Lift2K & Lift3K Scissor Lift Tables
  • Brand Bishamon
  • Manufacturers Part Number EZ-CART
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Cart Portability Option EZ-CART for Bishamon® OPTIMUS® Lift2K & Lift3K Scissor Lift Tables

Cart Portability Option EZ-CART for Bishamon® OPTIMUS® Lift2K & Lift3K Scissor Lift Tables

Item #: WB987250

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant