
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
Ancra® Series E Horizontal Track 10' Gray 48117-25-120.00
Versatile Horizontal Series E logistics track used to attach straps, decking and shoring beams for securing cargo in trailers. Gray powder coated finish in 10' lengths.
Versatile Horizontal Series E logistics track used to attach straps, decking and shoring beams for securing cargo in trailers. Gray powder coated finish in 10' lengths.
Product Specifications
- LENGTH INCHES120
- LENGTH FEET10
- WIDTH INCHES4.8
- HEIGHT INCHES0.43
- COLOR FINISHGray
- ASSEMBLYAssembled
- BRANDAncra International®
- CONSTRUCTIONSteel
- DESCRIPTIONSeries E Horizontal Track
- MANUFACTURERS PART NUMBER48117-25-120.00
- PACKAGE QUANTITY1
- WEIGHT LBS.16.6
Customer Review
Product Q & A
There are no questions for this product.
Popular item in this category
Ancra® Series E Horizontal Track 10' Galvanized 48117-21-120.00
Item #: B918674
Not Yet Rated
Usually ships in 3 to 6 days
$42.95

Ancra® Series E Horizontal Track 10' Gray 48117-25-120.00
$46.95
- Product Information
- Customer Review
- Product Q&A
- Accessories