Take 15% off your entire order!

Offer applied at checkout

Ancra® 43638-50 Series E & A Decking/Shoring Beam 85.7" - 96.6"L

Ancra® 43638-50 Series E & A Decking/Shoring Beam 85.7" - 96.6"L

Item #: WBB918675

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $88.95

Save $4.45 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Global Industrial™ Plastic Shipping/Storage Tote W/ Attached Lid, 21-7/8"x15-1/4"x12-7/8",Gray

Global Industrial™ Plastic Shipping/Storage Tote W/ Attached Lid, 21-7/8"x15-1/4"x12-7/8",Gray

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ 4" x 12" x 4-1/2" Open Top White Corrugated Bin Box - Pkg Qty 50

Global Industrial™ 4" x 12" x 4-1/2" Open Top White Corrugated Bin Box - Pkg Qty 50

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Ancra® 43638-50 Series E & A Decking/Shoring Beam 85.7" - 96.6"L

Series E & A Decking/Shoring Beam has an outer tube made from high strength aluminum alloy and a patented flat latch steel end channels for superior strength to weight ratio. Flat latch reduces damage during loading and unloading. Attaches to series E or A track with an adjustment range of 85.7" to 96.6". WLL of 2,200 lbs. for both decking and shoring applications.

Product Specifications

  • LENGTH INCHES85.7
  • LENGTH FEET--
  • WIDTH INCHES2.62
  • HEIGHT INCHES3.25
  • COLOR FINISHAluminum
  • ADJUSTABLE LENGTH INCHES85.7 to 96.6
  • ASSEMBLYAssembled
  • BRANDAncra International®
  • CONSTRUCTIONAluminum & Steel
  • DESCRIPTIONDecking/Shoring Beam - Series E & A
  • MANUFACTURERS PART NUMBER43638-50
  • PACKAGE QUANTITY1
  • ULTIMATE LOAD STRENGTH CAPACITY LBS.6600
  • WEIGHT LBS.16
  • WORKING LOAD LIMIT CAPACITY LBS.2200 Decking & Shoring
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories

Popular item in this category

Ancra® 49039-51 Heavy Duty Series E & A Decking/Shoring Beam 102"L

Item #: B918677

Not Yet Rated

Usually ships in 3 to 6 days

$108.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Ancra® 43638-50 Series E & A Decking/Shoring Beam 85.7" - 96.6"L

Ancra® 43638-50 Series E & A Decking/Shoring Beam 85.7" - 96.6"L

Item #: WBB918675

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant