Verbatim® 97005 Store 'n' Go USB Flash Drive, 64 GB, Red
Write a Review
|
Questions & Answers (0)
Product Description
A Verbatim classic, our Store 'n' Go USB drives offer a convenient cap-less design and a reliable name you've come to trust. The Store 'n' Go gives you the ability to capture all your data in one small, convenient location and move that information with you throughout the day. The retractable housing easily slides in and out - no cap to lose. Compatibility: Windows XP, Vista, and Windows 7 and higher; Mac OS X 10.1 and higher; Linux kernel 2.6 and higher.
PRICE
$25.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2-1/4 in |
| Depth | 3/4 in |
| Height | 7/16 in |
Product Details
| Storage Capacity | 64 GB |
| Reading Speed | 8 MB/s |
| Type | USB Flash Drives |
| Color | Red |
| Description | Store 'n' Go USB Flash Drive |
| Package Quantity | 1 |
| Form Factor | External |
| Manufacturers Part Number | 97005 |
| Writing Speed | 5 MB/s |
| Host Interface | USB 2.0 |
| Brand | Verbatim |
Warranty
| Warranty | Lifetime Limited |