Clearance
x

Take 15% off your entire order!

Offer applied at checkout

+

3M™ 9500PC Double Coated Tape 3/4" x 36 Yds. 5.6 Mil Clear - Pkg Qty 48

3M™ 9500PC Double Coated Tape 3/4" x 36 Yds. 5.6 Mil Clear - Pkg Qty 48

Item #: WBB1530181

Not Yet Rated

Free Shipping

Enter zip code for delivery date estimate

Shipping to 10465 change

$27.95 ea.

Price: $1,341.60 / Pkg of 48

$223.60/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

3M™ 9500PC Double Coated Tape 3/4" x 36 Yds. 5.6 Mil Clear - 48 Rolls/Case

The 3M™ Double Coated Tape 9500PC has a polyester carrier for improved dimensional stability and handling - especially in die cutting and laminating applications. This tape can be used to laminate high performance plastics and difficult substrates, while delivering broad temperature resistance. Toward that end, this tape can be used in temperatures ranging from -40° F (-40° C) to 350° F (177° C). Additionally, users enjoy medium UV resistance, helping to expand the durability and longevity of this product.
Details:
  • Clear, 5 mil (0.14 mm) double coated tape with high performance acrylic
  • 1.0 mil, clear PET carrier film for dimensional stability and ease of die cutting
  • Adheres to powder coated surfaces, most plastics and difficult surfaces
  • High-holding strength and short-term heat resistance up to 350° F (177° C)/li>
  • 58# unprinted polycoated kraft liner reduces edge burr during hard tool die cutting

Recommended Applications:
  • Bonding low surface energy (LSE) plastics such as polypropylene and polyethylene
  • High temperature applications
  • Die cutting
  • Laminating


Product Details

  • Add On Type Acrylic
  • Description Extended Liner Tape
  • Type Double Coated Film Tape
  • Brand 3M
  • Package Quantity 48
  • Tape Duty Heavy
  • Material Polyester, Kraft Paper Liner
  • Manufacturers Part Number 7000123415
  • Color Family Clear

Weights & Dimensions

  • Width 3/4 in
  • Length 36 yd
  • Core Size 3 in
  • Thickness 5.6 mil
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Tach-It Handheld Double Sided Tape Dispenser, 2"W

$87.95

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
3M™ 9500PC Double Coated Tape 3/4" x 36 Yds. 5.6 Mil Clear - Pkg Qty 48

3M™ 9500PC Double Coated Tape 3/4" x 36 Yds. 5.6 Mil Clear - Pkg Qty 48

Item #: WBB1530181

The item above has been added to your shopping list:

List name

Save Item to

Select List

    3M™ 9500PC Double Coated Tape 3/4" x 36 Yds. 5.6 Mil Clear - Pkg Qty 48
    3M™ 9500PC Double Coated Tape 3/4" x 36 Yds. 5.6 Mil Clear - Pkg Qty 48
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant