Grind, deburr, blend and polish, on metal, plastic, fiberglass, composites, rubber, glass and more. Grind from contact wheel or platen pad; finish and polish using slack of belt. Kit includes 40320 Dynafile II with 11206 Contact Arm, plus additional 11203 and 11204 Contact Arms. Kit also includes eight popular abrasive belts and 50010 Collet (1/4") for Die Grinder use, along with 95262 and 95281 Wrenches. All items contained in a durable carrying case. Ergonomic 7 degree offset design.
Dynabrade Dynafile II Abrasive Belt Tool Versatility Kit, 20000 RPM
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$909.00
1
1
Free Shipping Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14-1/4 in |
| Width | 5 in |
| Height | 4-7/8 in |
| Weight | 4 lbs |
| Hose Size Inside Diameter | 3/8 |
Product Details
| Max RPM | 20000 rpm |
| RPM | 20000 rpm |
| CFM | 4 CFM |
| Horsepower | 0.5 HP |
| Color | Silver Belt Housing & Teal Handle |
| Series | Dynafile |
| Power Type | Pneumatic |
| Air Inlet Thread Size (NPT) | 1/4" in |
| Pressure | 90 PSIG psi |
| Material | Aluminum/Composite |
| Description | Dynafile II Abrasive Belt Tool Versatility Kit |
| Package Quantity | 1 |
| Manufacturers Part Number | 40321 |
| Exhaust | Front |
| Brand | Dynabrade |
Warranty
| Warranty | Lifetime |