Global™ Popcorn Chair - High Density Stack Chair with Arms - Ivory Clouds White
Global Popcorn chair is a high quality stacking chair that is ideal for multi-purpose stack applications within corporate, government, and healthcare facilities. Frame is a wall saver design. Can stack 10 high on the floor and 34 high on the dolly B2006315 (through a standard 80" door). Handhold cutout for ease of stacking and back cutout for easy cleaning.
This model can not be Cancelled once ordered.
Global™ Stacking Chair with Arms - Plastic - Ivory Clouds - Popcorn Series
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$229.95
1
1
Ships in 25 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24-1/2 in |
| Depth | 23-1/2 in |
| Height | 32-1/2 in |
| Weight Capacity | 300 lbs |
| Seat Width | 18 in |
| Seat Depth | 18 in |
| Seat Height | 16-1/2 in |
| Base | Sled Base |
| Min Back Height | 16 in |
| Max Back Height | 16 in |
| Back Width | 19-1/2 in |
| Back Height | 16 in |
Product Details
| Assembly Required | No |
| Frame Color Family | Silver |
| Stackable | Yes |
| Arm Type | Fixed |
| Manufacturers Part Number | 6710-CH-IVC |
| Brand | Global Furniture Group |
| Type | Guest / Side Chair |
| Color | Ivory |
| Series | Popcorn |
| Casters | No |
| Style | Guest/Side Chair |
| Number of Seats | 1 |
| Seat Color Family | Ivory |
| Package Quantity | 1 |
| Description | Popcorn High Density Stack Chair with Arms |
| Frame Material | Steel |
| Back Type | Mid Back |
| Seat Material | Plastic |
Warranty
| Warranty | Lifetime Limited |
Compliance & Certifications
| Certifications | Greenguard, Meets/exceeds ANSI/BIFMA standards, Level 3 certified |