discount codeFree shipping over 300

Applied at checkout

Nord-Lock 1525 Wedge Locking Washer - Carbon Steel - Zinc Flake Coated - 3/8" - Pkg of 20

Nord-Lock 1525 Wedge Locking Washer - Carbon Steel - Zinc Flake Coated - 3/8" - Pkg of 20

Item #: WBB2083466

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 1 Week

    • 1 Week
    • 2 Weeks
    • 1 Month
    • 2 Months
    • 3 Months
    • 6 Months
    ?

    AUTO-REORDER

    Auto-Reorder from Globalindustrial.com can make your life easier!

    • Save time and stop worrying about ordering the item you use the most.
    • Change order frequency, delivery schedule and quantity at anytime, all online.
    • Receive automatic email reminders before each delivery that keep you up to date.
    • Its completely FREE, and you can cancel online at any time.

Price: $15.50

Save $0.46 with 3% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-4 $15.50 ea.
  • Buy 5-9 $14.00 ea.
  • Buy 10+ $13.00 ea.

Quantity

Popular item in this category

Customers Also Viewed

Nord Lock Wedge Locking Washer - Carbon Steel - Zinc Flake Coated - 3/8" - Pkg of 20

Nord-Lock washers secure bolted joints with tension instead of friction. It is a high quality product with documented success in many industries worldwide. Nord-Lock wedge lock washers have been rigorously tested and approved by independent institutes as well as certification authorities. Nord-Lock wedge lock washers are used in numerous industries such as: energy, transportation, offshore, mining and quarrying, construction and bridge building, manufacturing and processing, ship building, forestry and agriculture, heavy vehicles, and military. They are approved by several industry standards and specified by numerous international companies. Over the operational life cycle, Nord-Lock wedge lock washers give increased operational reliability and lower maintenance costs while significantly reducing the risks of production stops, accidents and warranty claims.

Product Specifications

  • BRANDNord-Lock
  • MANUFACTURERS PART NUMBER1525
  • FITS BOLT SIZES3/8"
  • INNER DIA.0.41"
  • MIN. I.D.0.402"
  • MAX I.D.0.414"
  • OUTER DIA.0.65"
  • MIN. O.D.0.642"
  • MAX O.D.0.658"
  • THICKNESS0.1"
  • THICKNESS TOLERANCE+/-0.01"
  • GRADECarbon Steel - Through Hardened
  • MATERIALSteel
  • FINISHDelta Protekt®
  • COLORGray
  • APPLICATIONHigh Vibration, Dynamic Loads, Critical Bolted Joints, Extreme Conditions
  • FOR USE WITHBolts, Nuts, Hex Head Cap Screws, Socket Head Cap Screws, Adhesives, Washers
  • COUNTRY OF ORIGINImport
  • UNIT OF MEASUREMENTInch (Imperial)
  • PACKAGE QTY20
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Nord-Lock 1525 Wedge Locking Washer - Carbon Steel - Zinc Flake Coated - 3/8" - Pkg of 20

Nord-Lock 1525 Wedge Locking Washer - Carbon Steel - Zinc Flake Coated - 3/8" - Pkg of 20

Item #: WBB2083466

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top