SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Forklift Jack Stands (Pair) 26,000 Lb. Capacity

Global Industrial™ Forklift Jack Stands (Pair) 26,000 Lb. Capacity

Item #: WB988870

Not Yet Rated

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $97.95

Save $4.90 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Global Industrial™ Forklift Jack 8800 Lb. Capacity

Global Industrial™ Forklift Jack 8800 Lb. Capacity

Global Industrial™ Industrial Duty Pallet Jack Truck, 27"W x 48"L Forks, 5500 Lb Capacity

Global Industrial™ Industrial Duty Pallet Jack Truck, 27"W x 48"L Forks, 5500 Lb Capacity

Werner 12' Fiberglass Step Ladder w/ Plastic Tool Tray 300 lb. Cap - 6212

Werner 12' Fiberglass Step Ladder w/ Plastic Tool Tray 300 lb. Cap - 6212

Global Industrial Dry Erase Eraser

Global Industrial Dry Erase Eraser

Global Industrial™ Forklift Pedestrian Safety LED Warning Spotlight, Blue

Global Industrial™ Forklift Pedestrian Safety LED Warning Spotlight, Blue

Free Shipping

Global Industrial™ Sloped Shop Desk w/ Pigeonhole Riser, 34-1/2"W x 30"D, Blue

Global Industrial™ Sloped Shop Desk w/ Pigeonhole Riser, 34-1/2"W x 30"D, Blue

Global Industrial™ Vinyl Forklift Truck Seat with Seat Belt

Global Industrial™ Vinyl Forklift Truck Seat with Seat Belt

Global Industrial™ Forklift Telescoping Jib Boom Crane, 86-1/4"L-153-3/4"L, 4000 Lb. Capacity

Global Industrial™ Forklift Telescoping Jib Boom Crane, 86-1/4"L-153-3/4"L, 4000 Lb. Capacity

Global Industrial™ Rubber Wheel and Tire Chock, 10"L x 8"W x 6"H

Global Industrial™ Rubber Wheel and Tire Chock, 10"L x 8"W x 6"H

Global Industrial™ 36" Portable Tilt Blower Fan, 13,300 CFM, 2/3 HP, 1 Phase

Global Industrial™ 36" Portable Tilt Blower Fan, 13,300 CFM, 2/3 HP, 1 Phase

Global Industrial™ LED Forklift "Red Zone" Side-Mount Pedestrian Safety Warning Light

Global Industrial™ LED Forklift "Red Zone" Side-Mount Pedestrian Safety Warning Light

Free Shipping

Grip 24"W 12 Step Steel Rolling Ladder 21"D Top Step - FS123221G

Grip 24"W 12 Step Steel Rolling Ladder 21"D Top Step - FS123221G

Werner 6' Fiberglass Step Ladder w/ Aluminum Tool Tray 375 lb. Cap - 7306

Werner 6' Fiberglass Step Ladder w/ Aluminum Tool Tray 375 lb. Cap - 7306

Torin Jacks Quick Jump Floor Jack, 3.5 Ton - T83012

Torin Jacks Quick Jump Floor Jack, 3.5 Ton - T83012

EXPO® Dry Erase Surface Cleaner, 8 Oz. Spray Bottle

EXPO® Dry Erase Surface Cleaner, 8 Oz. Spray Bottle

Elkay EZS8L Wall Mounted Water Cooler, ADA Barrier Free, 115V, 60Hz

Elkay EZS8L Wall Mounted Water Cooler, ADA Barrier Free, 115V, 60Hz

Ideal Warehouse Forklift Battery PPE Protective Handling Kit 70-1170

Ideal Warehouse Forklift Battery PPE Protective Handling Kit 70-1170

Global Industrial™ HYDRAULIC FORKLIFT JACK STANDS (PAIR)

Jack Stands are designed to hold your fork lift truck in the raised position when performing repairs and maintenance. Includes two Jack Stands with heat-treated holding pins for easy height adjustability. Heavy duty steel construction features a wide base design for stability. 1 Year Limited Warranty.

Weights & Dimensions

  • Raised Height 15-3/4 in
  • Weight Capacity 26,000 lbs
  • Lowered Height 9-1/2 in
  • Weight 29 lbs

Product Details

  • Assembly Required Assembled
  • Type Pair of Jack Stands
  • Brand Global Industrial
  • Material Steel
  • Manufacturers Part Number 988870
  • Color Family Yellow

Warranty

  • Warranty 1 yr
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Forklift Jack Stands (Pair) 26,000 Lb. Capacity

Global Industrial™ Forklift Jack Stands (Pair) 26,000 Lb. Capacity

Item #: WB988870

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Forklift Jack Stands (Pair) 26,000 Lb. Capacity
    Global Industrial™ Forklift Jack Stands (Pair) 26,000 Lb. Capacity
    Global Industrial™ Forklift Jack Stands (Pair) 26,000 Lb. Capacity
    Global Industrial™ Forklift Jack Stands (Pair) 26,000 Lb. Capacity
    Global Industrial™ Forklift Jack Stands (Pair) 26,000 Lb. Capacity
    Global Industrial™ Forklift Jack Stands (Pair) 26,000 Lb. Capacity
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant