Black Nylon Replacement Straps (Set of 2) for Eagle Column Protectors models 1706, 1708, 1710, 1712, 1709, and 1724. Color is Black.
Eagle Column Protectors Replacement Straps, Set of 2
|
Questions & Answers (0)
Product Description
PRICE
$28.40
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 92 in |
| Height | 1/8 in |
| Weight | 1 lbs |
Product Details
| Type | Column Protector Strap |
| Material | Nylon |
| Color | Black |
| Manufacturers Part Number | 1701 |
| For Use With | Eagle Column Protectors 1706,1708,1710,1712,1709,and 1724 |
| Shape | Square or Round |
| Brand | Eagle Mfg |