+

Frequently Purchased Together
$1,495.77 up to 15% OFF
Price: $1,271.35
Customers Also Viewed
Setting a new standard for air excavation tools, the Utility AirSpade 4000 Series harnesses the power of compressed air to safely uncover underground utility lines without harm. AirSpade's high-performance, patented supersonic nozzle generates a laser-like jet that moves at twice the speed of sound for faster, more effective digging. With non-sparking nickle aluminum bronze blend nozzle and components, electrically insulated 4 ft barrel rated to 300kV, and a lightweight, ergonomic handle, the Utility AirSpade 4000 maximizes jobsite safety while minimizing operator fatigue. Aluminum handle features full size grip opening to accommodate linesman's gloves. Dead-man trigger ensures safe operation and trigger guard prevents accidental activation. Retractable stabilizer bar provides superior operator control. Integral pressure gauge ensures optimal digging performance.
Features:
- Rugged, ergonomic handle with plastic-coated grip
- Meets Regulation SAE 100R7
- Retractable stabilizer bar and integral air-pressure gauge
- Dead-man trigger with trigger guard
- Insulated, 4 ft fiberglass barrel rated up to 300kV
- Non-sparking brass barrel sleeves and threaded connectors
- Adjustable, rubber spray shield
- Non-sparking, nickle aluminum bronze blend supersonic nozzle; 105 and 150 cfm available
- Inlet: 3/4 NPT
- Chicago-style swivel connector
Product Specifications
- LENGTH INCHES48
- COLOR FINISHBlack/Green
- BRANDAirSpade
- CONSTRUCTIONFiberglass
- DESCRIPTIONAirSpade Utility 4000 Air Gun w/ 4’ barrel & nozzle only 150 cfm Green
- MANUFACTURERS PART NUMBERASU4150G4
- PACKAGE QUANTITY1
- TYPESAE 100R7 Regulation
- WEIGHT LBS14
- AIR INLET NPT3/4
- NOISE LEVEL (dB)122
- Nominal Flow Diameter (Inches)1
- AIR CONSUMPTION175 - 185
- FOR USE WITHAirSpade 4000
- NOZZLE SIZE1-1/8 - 12 UNF - 1B
- APPLICATIONElectric Power Lines, Gas Pipes, Water & Sewer Lines, Telecomm & Fiber Optic
-
Air-Spade® Excavation Tools
-
Air-Spade® Excavation Tools
-
-
-
-
There are no questions for this product.

Air-Spade® HT106 2000 Utility/Construction Kit, 150 SCFM
Item #: B904609
Not Yet Rated
Free Shipping
$1,944.26

AirSpade 3000 LT3000 Air Excavation Tool, 330 CFM, 55", 4 ft fiberglass barrel
Item #: B904611
Not Yet Rated
Free Shipping
$2,446.00

AirSpade HT136 Face Shield & Headgear
Item #: 702253
Not Yet Rated
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$54.95
Popular item in this category
AirSpade HT144 2000 60 Scfm With 2 Ft Barrel
Item #: 702258
Not Yet Rated
Free Shipping
Usually ships in 10 to 13 days
$1,012.99

AirSpade® ASU4150G4 4000 Utility Air Gun w/ 4’ barrel & nozzle only 150cfm 122Max dBA Green
$1271.35
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories