SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

EMAX EATHM10S1P, Ind. Composite Vibration Dampening Extended Air Hammer-2100 BPM, 16 CFM, 1/4" Inlet

EMAX EATHM10S1P, Ind. Composite Vibration Dampening Extended Air Hammer-2100 BPM, 16 CFM, 1/4" Inlet

Item #: WBB2190727

Not Yet Rated

Free Shipping

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $109.95

Save $5.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Legacy™ AG7-X Rubber Tipped Air Blow Gun

Legacy™ AG7-X Rubber Tipped Air Blow Gun

Stanley 56-204 Jacketed Fiberglass Engineering Hammer, 4 lbs.

Stanley 56-204 Jacketed Fiberglass Engineering Hammer, 4 lbs.

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

EMAX EATHM80S1P, Industrial Composite Vibration-Dampening Air Hammer - 3000 BPM, 14 CFM, 1/4" Inlet

EMAX EATHM80S1P, Industrial Composite Vibration-Dampening Air Hammer - 3000 BPM, 14 CFM, 1/4" Inlet

Free Shipping

Urrea Quick Change Retainer Coupler UP700, For Use With Air Hammers

Urrea Quick Change Retainer Coupler UP700, For Use With Air Hammers

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Ingersoll Rand 107XPA Heavy Duty Air Ratchet  3/8" Drive

Ingersoll Rand 107XPA Heavy Duty Air Ratchet  3/8" Drive

Free Shipping

Ingersoll Rand 1077XPA Heavy Duty Air Ratchet  1/2" Drive

Ingersoll Rand 1077XPA Heavy Duty Air Ratchet  1/2" Drive

Free Shipping

Homak Automotive Steel Workbench, 2 Drawers, 59"W x 25-1/2"D, Gray

Homak Automotive Steel Workbench, 2 Drawers, 59"W x 25-1/2"D, Gray

Proto® J150RSH, 1/2" Drive Sealed Head Air Ratchet

Proto® J150RSH, 1/2" Drive Sealed Head Air Ratchet

Free Shipping

EMAX EATRT03S1P, Industrial Air Ratchet, 3/8" Drive, 12 CFM, 1/4" NPT Inlet

EMAX EATRT03S1P, Industrial Air Ratchet, 3/8" Drive, 12 CFM, 1/4" NPT Inlet

Free Shipping

Composite Body Vibration-Dampening Industrial Grade Air Hammer, EMAX EATHM10S1P, is the perfect tool for tackling all extreme automotive & industrial jobs at home, in the shop or garage, even on the job-site. Whether it's exhaust system work, metal shearing, front end work, bolt cutting or driving bushings, EMAX's rugged construction offers the power, performance and portability features you need to get the job done in even industrial & commercial use. It's lightweight composite body and special vibration dampening design reduces shock up to 30% minimizing fatigue to the user while not compromising maximum durability. This workhorse also utilizes an elongated piston & cylinder to produce a longer stroke which generates 2100 powerful BPM. For optimum control and comfort, this tool has an ergonomic handle design and TPR anti-vibration grip with a comfort- touch trigger. An internal muffler minimizes exhaust sound reducing sonic fatigue to user. EMAX construction incorporates industrial ball bearing construction and heat-treated internal cylinder, piston & valves for optimum performance & extended tool life. EMAX also offers the industry's best product support with a Limited Lifetime Warranty on all EMAX air tools! Note: EMAX, A Division of Airbase Industries

Weights & Dimensions

  • Shank Size 7 in
  • Length 10-1/4 in
  • Stroke Length 3-3/5 in
  • Weight 4 lbs

Product Details

  • Handle Type Ergonomic Handle Design With Comfort Trigger
  • Duty Industrial
  • Air Inlet Thread Size (NPT) 1/4" in
  • Housing Material Aluminum
  • CFM @ 90 PSI 16 CFM
  • Blows per Minute 2100 BPM
  • Brand Emax
  • PSI 90 psi
  • Manufacturers Part Number EATHM10S1P
  • Color Family Black

Warranty

  • Warranty Lifetime Limited
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
EMAX EATHM10S1P, Ind. Composite Vibration Dampening Extended Air Hammer-2100 BPM, 16 CFM, 1/4" Inlet

EMAX EATHM10S1P, Ind. Composite Vibration Dampening Extended Air Hammer-2100 BPM, 16 CFM, 1/4" Inlet

Item #: WBB2190727

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant