discount codeFree shipping over 300

Applied at checkout

CAL-OSHA 42" Handrail Kit for 5 to 9 Steps - Orange

Shown on 10-Step Ladder

CAL-OSHA 42" Handrail Kit for 5 to 9 Steps - Orange

Item #: WBB2199657

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$93.09 up to 15% OFF

Price: $78.95

Save $2.37 with 3% off when you use your Global Industrial Credit Card.

Quantity

Popular item in this category

Perforated 16"W 2 Step Steel Rolling Ladder 10"D Top Step - Orange - 218P-O

Usually ships in 5 to 8 days

Not Yet Rated

$75.95

Customers Also Viewed

CAL-OSHA 42" Handrail Kit for 5 to 9 Steps - Orange

Handrails help ease step climbing while top platform railing provides safety while on top step. Easily attaches to rolling ladder. Orange color finish provides greater visibility in warehouses and facilities. For more rigid Cal-OSHA compliance on ladders with 50" and higher top steps, add HANDRAIL KIT. Must be ordered with ladder.

Product Specifications

  • COLOR FINISHOrange
  • ASSEMBLYUnassembled
  • BRANDBallymore
  • CONSTRUCTIONSteel
  • HANDRAIL42
  • MANUFACTURERS PART NUMBERCAL-O-5-9 STEPS
  • MADE IN USAYes
  • DESCRIPTIONCAL OSHA Handrail Kit
  • RECYCLED CONTENT1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
CAL-OSHA 42" Handrail Kit for 5 to 9 Steps - Orange

CAL-OSHA 42" Handrail Kit for 5 to 9 Steps - Orange

Item #: WBB2199657

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top