Global Industrial
Model # :WBRP9062
Replacement 13" Rubber Wheel for Global Industrial® Universal Spreader 640788
|
Questions & Answers (0)
Product Description
Replacement 13" Wheel for Global® Universal Spreader 640788
Replace broken or worn wheels. This 13" pneumatic wheel is specifically designed and manufactured for the Global® Universal Spreader. Weight capacity is 375 lbs.
Fits Global Model - 640788 and 5/8" tire rods.
Replace broken or worn wheels. This 13" pneumatic wheel is specifically designed and manufactured for the Global® Universal Spreader. Weight capacity is 375 lbs.
Fits Global Model - 640788 and 5/8" tire rods.
PRICE
$26.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5 in |
| Wheel Diameter | 13 in |
Product Details
| Style | Fits: Global #640788 - 5/8" Tire Rods |
| Type | Accessory |
| Material | Rubber Wheel |
| Manufacturers Part Number | RP9062 |
| Wheel Type | Pneumatic |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |