EarthWay Commercial Stainless Steel 100lb.Broadcast Spreader, 13"Pneumatic Stud Tires (High Output)
Write a Review
|
Questions & Answers (0)
Product Description
This professional spreader features a maintenance free, heavy duty gear box with upgraded wheel bearings for ease of movement. It also features an adjustable handle length with 100lb hopper capacity.
PRICE
$845.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 100 lbs |
| Spread Width | 12 ft |
Product Details
| Assembly Required | Required |
| Type | Walk Behind Spreader |
| Capacity | 2 |
| Material | Poly Hopper, Steel Frame |
| Spreader Type | Broadcast |
| Gate Control | Lever |
| Spreading Material | Ice Melt |
| Brand | EarthWay Products |
Warranty
| Warranty | 1 yr |