- DERMATOLOGIST TESTED CONDITIONING HAND SOAP FORMULA is hypoallergenic, pH-balanced and gentle enough to use every day
- 100% RECYCLABLE BOTTLES, contain 25% post-consumer content
- INNOVATIVE SEALED, SANITARY FOAM SOAP REFILL helps reduce risk of cross contamination
- 99% OF PRODUCT IS EMPTIED before the bottle needs replacing which can help reduce waste
- ONLY COMPATIBLE WITH Pacific Blue Ultra Manual Soap and Hand Sanitizer Dispensers 53057, 53057P, 53058, 53060
- QUICK LATHERING rich, luxurious foam for quick lathering to wash dirt and bacteria away
- THIS PRODUCT MEETS Green Seal Standard GS-41A based on effective performance and protective limits on VOCs and human & environmental toxicity. GreenSeal.org
- USDA Certified Biobased product
- SAFER Choice recognized for safer chemistry *EPA/Safer Choice recognition does not constitute endorsement of this product
- CAN help earn LEED® credits
Pacific Blue Ultra Hand Soap Refills For Manual Dispensers, Fragrance-Free, Dye-Free, 4/Case
Write a Review
|
Questions & Answers (0)
Product Description
Easy lather, easy rinse, easy on the skin. Pacific Blue Ultra gentle foam soap contains a unique mild conditioning formula that leaves skin feeling fresh and is gentle enough for daily use. Along with our other soaps and santitizers, it is designed to work with Pacific Blue Ultra soap dispensers.
PRICE
$81.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Style | General Purpose |
| Type | Foam |
| Scent | Fragrance Free |
| Capacity | 1200 ml |
| Package Quantity | 4 |
| Description | Gentle Foam Soap |
| Color | Orange |
| Manufacturers Part Number | 43714 |
| For Use With | 53057 |
| Brand | Pacific Blue |