- HYGIENIC motion-activated touchless dispenser for hands-free use to help reduce cross contamination & germs
- HIGH CAPACITY 1150-ft towel rolls last longer, helping to require less maintenance and minimize refill frequency
- ENHANCED IMAGE with attractive dispenser design that coordinates with other Pacific Blue dispensers
- EASY TO REFILL wall mounted towel dispenser designed with easy-access front cover that opens 180°
- DURABLE DISPENSER that protects against theft with a key lock and is backed by a 5-year warranty
- FLEXIBLE REFILL OPTIONS Choose between white or brown paper towels and 3-Roll or 6-Roll cases
- COMPATIBLE WITH Pacific Blue Ultra® Roll Paper Towels 26490, 26491, 26495, 26496
Pacific Blue Ultra Automated High-Capacity Paper Towel Dispenser By GP Pro, Black
Write a Review
|
Questions & Answers (0)
Product Description
New from the innovators at GP PRO comes the Pacific Blue Ultra automated dispenser. Attractive, contemporary and very affordable to own, this one-at-a-time automatic towel dispenser combines the efficiency you expect from GP PRO with the durability you need for day-to-day performance. Pair with other Pacific Blue Ultra dispensers for an affordable, efficient washroom solution.
PRICE
$83.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 9 in |
| Depth | 13 in |
| Height | 16-4/5 in |
| Weight | 9 lbs |
Product Details
| Type | Automatic |
| Color | Black |
| For Use With | 26491 and 26496 |
| Paper Type | Non-Perforated Roll |
| Style | Touch Free |
| Mounting Location | Surface Wall Mount |
| Capacity | 8" Roll |
| Material | Plastic |
| Activation | Automatic |
| Description | Blue Ultra® Automatic Paper Towel Roll Dispenser |
| Package Quantity | 1 |
| Manufacturers Part Number | 59590 |
| Brand | Pacific Blue |