take 10% off our everday low prices!

Offer applied at final checkout

+

SHEL LAB® SRI3P B.O.D. Thermoelectric Cooled Incubator, 3 Cu. Ft. (85 L), 115V

SHEL LAB® SRI3P B.O.D. Thermoelectric Cooled Incubator, 3 Cu. Ft. (85 L), 115V

Item #: WBB2235479

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Global Industrial™ Nitrile Gloves, Exam Grade, Powder Free, Blue, 4 MIL, 100/Box, Large

    $8.75

  • Global Industrial OTG Visitor Safety Glasses, Clear Frame, 1 Each - Pkg Qty 12

    $13.80

  • Unisex Lab Coat - White L

    $21.00

$3,521.24 up to 18% OFF

Price: $2,904.00

$484.00 / month suggested monthly payments with 6 mo. special financing on the purchase of $2,904.00 or save 5% on purchase.

Quantity

Customers Also Viewed

SHEL LAB® SRI3P B.O.D. Thermoelectric Cooled Incubator, 3 Cu. Ft. (85 L), 115V

SHEL LAB® Peltier-chilled Incubators use innovative thermoelectric cooling technology, eliminating the need for a refrigeration compressor or halogenated gasses. This means that these units use up to 71% less power than alternative models and reduce room air conditioning loads by 75%. They also include high-capacity shelves which eliminate sagging. These incubators meet APHA specifications for Biochemical Oxygen Demand (BOD) and include a mechanical convection system to ensure even air distribution, digital temperature set controller, over temperature limit control, and a digital temperature display. A one amp interior outlet allows use of shakers, stirrers, roller bottles or other apparatus. Units are supplied with adjustable leveling feet. Low Temperature Incubators are ideal for testing of sewage and wastewater, as well as other low and room temperature applications.

Units Include:
  • Microprocessor Control System
  • P.I.D. Temperature Control
  • LED Temperature Display
  • Interior Electrical Outlet
  • Fan Assisted/Forced-Air Circulation
  • 24 Month Limited Warranty


Product Specifications

  • BRANDShel Lab®
  • MANUFACTURERS PART NUMBERSRI3P
  • DESCRIPTIONB.O.D. Thermoelectric Cooled Incubator
  • CONSTRUCTIONAluminum Interior, Powder Coat Steel Exterior
  • COLOR FINISHGray
  • CAPACITY CUBIC FEET3.0
  • CAPACITY84 B.O.D. Bottles
  • CAPACITY LITERS85
  • EXTERIOR DIMENSIONS24.1"W x 21.3"D x 33.8"H
  • INTERIOR DIMENSIONS18.9"W x 16.9"D x 26.4"H
  • TEMPERATURE RANGE15°C to 40°C (at 20°C Ambient)
  • TEMPERATURE UNIFORMITY+/-0.5°C at 20°C
  • CONTROLLERDigital PID
  • VOLTAGE115V
  • HERTZ50/60Hz
  • NUMBER OF SHELVES2 Supplied, Adjustable
  • TYPERefrigerated Incubators
  • APPROVALS OR CERTIFICATIONSTUV-CUE Approval
  • LIMITED WARRANTY2 Years
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

SHEL LAB® SMI6 Microbiological Incubator, 5.9 Cu.Ft. (166 L), 110-120V

Item #: WBB2235479

Not Yet Rated

Usually ships in 14 to 17 days

$2,711.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
SHEL LAB® SRI3P B.O.D. Thermoelectric Cooled Incubator, 3 Cu. Ft. (85 L), 115V

SHEL LAB® SRI3P B.O.D. Thermoelectric Cooled Incubator, 3 Cu. Ft. (85 L), 115V

Item #: WBB2235479

The item above has been added to your shopping list:

List name

Save Item to

Select List

    SHEL LAB® SRI3P B.O.D. Thermoelectric Cooled Incubator, 3 Cu. Ft. (85 L), 115V
    SHEL LAB® SRI3P B.O.D. Thermoelectric Cooled Incubator, 3 Cu. Ft. (85 L), 115V

    Be the first to know about our special deals and events!

    Top