SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Makita® HR2641 1" AVT® Rotary Hammer, accepts SDS-PLUS bits (D-Handle)

Makita® HR2641 1" AVT® Rotary Hammer, accepts SDS-PLUS bits (D-Handle)

Item #: WBB2238853

Not Yet Rated

Free Shipping

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $235.95

Save $11.80 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

BOSCH 11255VSR 1" SDS-plus BULLDOG Xtreme™ Rotary Hammer

BOSCH 11255VSR 1" SDS-plus BULLDOG Xtreme™ Rotary Hammer

Free Shipping

DeWALT® DCG412P2 20V MAX Cordless Lithium-Ion Angle Grinder Kit (5.0 AH)

DeWALT® DCG412P2 20V MAX Cordless Lithium-Ion Angle Grinder Kit (5.0 AH)

Free Shipping

BOSCH RH328VC, Rotary Hammer

BOSCH RH328VC, Rotary Hammer

Free Shipping

DeWALT DCD996P2 20V MAX XR Li-Ion Brushless Premium 3-Speed Hammer Drill Kit (4.0AH)

DeWALT DCD996P2 20V MAX XR Li-Ion Brushless Premium 3-Speed Hammer Drill Kit (4.0AH)

Free Shipping

DeWALT DCD796D2 20V MAX XR Li-Ion Brushless Compact Hammer Drill Kit (2.0 AH)

DeWALT DCD796D2 20V MAX XR Li-Ion Brushless Compact Hammer Drill Kit (2.0 AH)

Free Shipping

Milwaukee 2804-22 M18 FUEL™ 1/2" Hammer Drill/Driver Kit

Milwaukee 2804-22 M18 FUEL™ 1/2" Hammer Drill/Driver Kit

Free Shipping

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

DeWALT DCD771C2 20V MAX Li-Ion Cordless 1/2" Drill/Driver Kit (2) Bat 1.3Ah Charger & Contractor Bag

DeWALT DCD771C2 20V MAX Li-Ion Cordless 1/2" Drill/Driver Kit (2) Bat 1.3Ah Charger & Contractor Bag

Free Shipping

Makita® XT269M 18V Brushless Cordless Hammer Drill & Impact Driver Combo Kit 4.0Ah

Makita® XT269M 18V Brushless Cordless Hammer Drill & Impact Driver Combo Kit 4.0Ah

Free Shipping

Brady® S3100 Printer 3100 Sign and Label Maker

Brady® S3100 Printer 3100 Sign and Label Maker

Fluke 323 400A AC, 600V AC/DC True-RMS Clamp Meter, CAT IV 300V/CAT III 600 V safety Rating

Fluke 323 400A AC, 600V AC/DC True-RMS Clamp Meter, CAT IV 300V/CAT III 600 V safety Rating

Proto J5450 1/2" Drive Long Handle Classic Pear Head Ratchet 16"

Proto J5450 1/2" Drive Long Handle Classic Pear Head Ratchet 16"

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

"K-Tool KTI-41424 3/4"" 6-Point Chrome Combination Wrench"

"K-Tool KTI-41424 3/4"" 6-Point Chrome Combination Wrench"

Makita® HR2641 1" AVT® Rotary Hammer, accepts SDS‑PLUS bits (D‑Handle)

Features:
  • Anti-Vibration Technology is an internal counterbalance system that greatly reduces vibration.
  • Integrated damper spring is engineered to absorb impact vibrations from the drill bit.
  • Retractable tool hook secures the tool when not in use.
  • Recessed hammer function selector located below gear housing.
  • Side handle, depth gauge and tool case

Weights & Dimensions

  • Chuck Size 1 in

Product Details

  • Voltage 120 V
  • Amperage 8 A
  • Type Corded
  • Brand Makita
  • Capacity In Concrete 1"
  • Impact Energy 2.1 J
  • Rate Of Impact (BPM) 0 - 4,500
  • Speed 0 - 1,100 rpm
  • Style Rotary Hammer
  • Manufacturers Part Number HR2641
  • Clutch Yes
  • Bit Type SDS-Plus
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Makita® HR2641 1" AVT® Rotary Hammer, accepts SDS-PLUS bits (D-Handle)

Makita® HR2641 1" AVT® Rotary Hammer, accepts SDS-PLUS bits (D-Handle)

Item #: WBB2238853

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant