This best selling shop desk is perfect for warehouses as well as shipping and receiving areas. The rugged 14 ga steel-channel-reinforced work surface measures 34-1/2"W x 30"D and fights fatigue with height adjustments from 38" to 42-1/2"H at 1-1/2" increments. Its work surface has a 2" slope from back to front edge. The shop desk features a pigeonhole riser that measures 12"D x 7-3/4"H and holds supplies and/or any size computer monitor. The drawer under the work surface glides easily on steel ball bearing slides. It includes a cylinder lock for secure storage and measures 22-3/4"W x 15-3/4"D x 4-1/2"H. A 15"D lower shelf is included. Its electric duplex knockout holes provide a convenient way of attaching an electrical extension for easy access to electric power. The outlet easily screws onto the side of shop desk. No additional wiring is necessary. This desk has a durable gray powder coat finish, and it is easy to assemble.
Global Industrial
Model # :WB254635GY
Global Industrial Sloped Shop Desk w/ Pigeonhole Riser, 34-1/2"W x 30"D, Gray
|
Questions & Answers (0)
Product Description
PRICE
$259.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 34-1/2 in |
| Depth | 30 in |
| Height | 38 - 42-1/2 in |
| Weight Capacity | 300 lbs |
Product Details
| Assembly Required | Yes |
| Type | Open Leg |
| Color | Gray |
| Number of Drawers | 1 |
| Writing Surface | Sloped |
| Style | Compartment, Drawer, Knockout Outlet, Shelf |
| Number of Shelves | 1 Bottom |
| Material | Steel |
| Number of Compartments | 4 |
| Leg Type | Adjustable |
| Manufacturers Part Number | 254635GY |
| Brand | Global Industrial |