SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial® Thermostat, Heat Only, Line Voltage, Double Pole, With Off Position

Global Industrial® Thermostat, Heat Only, Line Voltage, Double Pole, With Off Position

Item #: WB246110

(3)

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $29.95

Save $1.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

TPI Line Voltage Thermostat Single Pole Cooling Only ET9SRTS

TPI Line Voltage Thermostat Single Pole Cooling Only ET9SRTS

TPI Radiant Ceiling Panel CP122 24"L x 24"W 250W 120/240V

TPI Radiant Ceiling Panel CP122 24"L x 24"W 250W 120/240V

TPI Line Voltage Thermostat Single Pole Heat Only ET9STS

TPI Line Voltage Thermostat Single Pole Heat Only ET9STS

Global Industrial® Plug In Thermostat Control For Heat 120V, Analog 40-95°F

Global Industrial® Plug In Thermostat Control For Heat 120V, Analog 40-95°F

Ecobee Thermostat, Wi-Fi Enabled, Commercial, EB-EMSSi-01

Ecobee Thermostat, Wi-Fi Enabled, Commercial, EB-EMSSi-01

TPI Line Voltage Thermostat Industrial Series SPST Cool Only 6' Cord/Plug KTO121

TPI Line Voltage Thermostat Industrial Series SPST Cool Only 6' Cord/Plug KTO121

Low Voltage Wall Mounted Thermostats - UT1001

Low Voltage Wall Mounted Thermostats - UT1001

LUX Line Voltage Programmable Outlet Thermostat PSP300 For Window Air Conditioners and Heaters 120V

LUX Line Voltage Programmable Outlet Thermostat PSP300 For Window Air Conditioners and Heaters 120V

Honeywell RedLINK™ Internet Gateway Connection THM6000R7001

Honeywell RedLINK™ Internet Gateway Connection THM6000R7001

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

TPI Infrared Spot Heater For Indoor/Outdoor Use, 2000W, 240V, 5-3/8"W x 6-1/2"H, Brown

TPI Infrared Spot Heater For Indoor/Outdoor Use, 2000W, 240V, 5-3/8"W x 6-1/2"H, Brown

Johnson Controls Temperature Controller A19QSC-1C Remote Bulb w/ Nema 4X Enclosure

Johnson Controls Temperature Controller A19QSC-1C Remote Bulb w/ Nema 4X Enclosure

Qwik Products X1 Universal Constant Torque ECM replacement board, QT6101 - Pkg Qty 5

Qwik Products X1 Universal Constant Torque ECM replacement board, QT6101 - Pkg Qty 5

Thermostat, Heat Only, Line Voltage, Double Pole, With Off Position

This thermostat gives you easily accessible temperature control for residential, office, hospitality, and other indoor environments. The adjustable turn dial is designed to regulate climate conditions for maximum comfort. The unit must be installed in a grounded metal or plastic wall junction box for safety. Installation should be performed by a qualified electrician. Do not expose the thermostat to hot surfaces, sunlight, or moisture. ETL listed. White color finish.

Weights & Dimensions

  • Depth 1-3/4 in
  • Width 2-1/2 in
  • Height 4-1/2 in
  • Weight 0.50 lbs

Product Details

  • Switch Action DPST
  • Voltage 277 / 240 / 208 / 120 V
  • Description Thermostat
  • Switch Positions (System) Round Temp. Dial with Off Position
  • Programmable Mechanical
  • Amperage 28 A
  • Temperature Control Range 41 to 90 °F
  • Sensor Element Bimetal
  • Brand Global Industrial
  • Stages 1H
  • Manufacturers Part Number 246110
  • Color Family White

Warranty

  • Warranty 1 yr

Compliance & Certifications

  • Certifications cETLus Listed
Customer Review

5.0

  • 5 Star

    2
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: RICK

    Date: May 13, 2022

    Super well-built thermostat!
    Your review:
    Top-quality all the way! This is a double pole thermostat made for a 240-volt baseboard heater. The installation instructions could be worded a little clearer, though. Simply stated, there are 4 wires on the thermostat: 2 red and 2 black, one pole switch for each 120-volt wire coming in. If you wire the thermostat for direct control of the baseboard heater, the Red Leads attach to the source power coming in (one on each) and the Black Leads attach to the black wires (one on each) going to the heater. The positive "OFF" position is a great feature for when you don't need heat.
  • Reviewer: OREY

    Date: April 09, 2020

    10 degrees off
    Your review:
    works but not accurate
  • Reviewer: Walter

    Date: February 13, 2020

    Thermostats
    Your review:
    Good product. Good service.
Product Q & A

There are no questions for this product.

Warranty

This product has a 12-month manufacturer's limited warranty for parts and a 12-month manufacturer's limited warranty for labor. Protect your purchase beyond the manufacturer's limited warranty.

Close

1 Product(s) Added to Cart

items ()
Checkout

Extended Service Plans

Why protect your purchase today?

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial® Thermostat, Heat Only, Line Voltage, Double Pole, With Off Position

Global Industrial® Thermostat, Heat Only, Line Voltage, Double Pole, With Off Position

Item #: WB246110

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial® Thermostat, Heat Only, Line Voltage, Double Pole, With Off Position
    Global Industrial® Thermostat, Heat Only, Line Voltage, Double Pole, With Off Position
    Global Industrial® Thermostat, Heat Only, Line Voltage, Double Pole, With Off Position
    Global Industrial® Thermostat, Heat Only, Line Voltage, Double Pole, With Off Position
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant