+

-
1 Week
- 1 Week
- 2 Weeks
- 1 Month
- 2 Months
- 3 Months
- 6 Months
?AUTO-REORDER
Auto-Reorder from Globalindustrial.com can make your life easier!
- Save time and stop worrying about ordering the item you use the most.
- Change order frequency, delivery schedule and quantity at anytime, all online.
- Receive automatic email reminders before each delivery that keep you up to date.
- Its completely FREE, and you can cancel online at any time.
Original Price: $37.95
Promotional Price: $34.95
Customers Also Viewed
Concentrated glass and mirror cleaner - free from ammonia, solvents and VOCs. Dilute with water for streak-free cleaning of windows, metal, plastic, fiberglass and Plexiglas surfaces. Easily cuts through dirt, grease, and grime. Will not scratch or haze surfaces. Resists fingerprints on countertops, fixtures, appliances, showcases, etc. Blue color. Gallon bottle. Sold 2 bottles per case.
+ Dilution Ratios: Light duty cleaning: 1.5 oz per 32 oz spray bottle Medium duty cleaning: 2 oz per gallon/water Heavy duty cleaning: 3 oz per gallon/water
Intended for Industrial/Commercial use.
Product Details
- Applicable Materials Ceramics, Enamel, Fiberglass, Glass, Laminates, Metal, Plastic, Vinyl
- VOC Content None
- Size Type Gallon Bottle
- Description Global Industrial™ Concentrated VOC Free Glass & Mirror Cleaner
- Specific Gravity 1.02
- pH 10.5-12.0
- Scent Unscented
- For Use With General Purpose, Bathroom, Breakroom, Kitchen, Office, Exam Room, Classroom
- Brand Global Industrial
- Package Quantity 2 Bottles
- Style Liquid
- Manufacturers Part Number 670174
- Helps Remove Body Oils, Dust, Fingerprints, Grease, Grime, Smudges, Water-Based Soil
- Flash Point None
- Color Family Blue
- Dilution Ratio 1:64
There are no questions for this product.

Global Industrial Floor Cleaning Kit - Floor Cleaner & Finish - Case Of Two 1-Gallon Bottles
Item #: 640640
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$55.95

Global Industrial Super Duty Black Trash Bags - 30 to 33 Gal, 2.5 Mil, 100 Bags/Case
Item #: 670194
Free Shipping
$88.95

Global Industrial Universal Cleaning Chemical Dilution Dispenser, Low Flow, 1-Chemical
Item #: 670168
Not Yet Rated
$99.95

Global Industrial Multi-Purpose Cleaner & Degreaser - Case Of Two 1-Gallon Bottles
Item #: 670175
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$28.95

Nexel® Cantilever Chemical Storage Shelf Kit
Item #: 670181
Not Yet Rated
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$76.95

Global Industrial Mop & Broom Holder, Gray/Black/Yellow, 27-1/2", 5 Prongs
Item #: 640938
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$24.75

Global Industrial™ Concentrated VOC Free Glass & Mirror Cleaner, Gallon Bottle, 2 Bottles
$34.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories